VESTIL D-200-HD-GRN-T Self-dumping Hopper Heavy-duty 2 Cubic Yard 6000 lb Capacity Green | AG7PYB

VESTIL D-200-HD-GRN-T Self Dumping Hopper, Heavy Duty, 2 cu. yd., 6000 Lb., Green, Steel

Item: AG7PYB Model: D-200-HD-GRN-T
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Cable Length48"
Capacity6000 lbs.
ColorTractor Green
Fork Pocket Center28"
Fork Pocket Height2 1/2"
Fork Pocket Width7 1/2"
Height52"
Length69"
MaterialSteel
Width56 1/4"

Shipping Info:

Ship weight (kg) 328.95
Ship height (cm)132.08
Ship length (cm)175.26
Ship width (cm)144.78
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFinishCable LengthStackableCompatible Fork ThicknessCompatible Fork WidthBatteries IncludedPrice
VESTIL D-100-HD Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity | AG7PVC D-100-HDBlue18"-48"No2 1/2"7 1/2"-€1,184.76
RFQ
VESTIL D-100-HD-GAL Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Galvanised | AG7PVD D-100-HD-GALGray18"-48"----€2,244.42
RFQ
VESTIL D-100-HD-GRN-T Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Green | AG7PVE D-100-HD-GRN-TBlue18"-48"-----
RFQ
VESTIL D-100-HD-ORG-C Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Orange | AG7PVG D-100-HD-ORG-COrange18"-48"-----
RFQ
VESTIL D-100-HD-SR Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Red | AG7PVH D-100-HD-SRSoda Red18"-48"----€1,184.76
RFQ
VESTIL D-100-HD-WHT Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity White | AG7PVJ D-100-HD-WHTWhite18"-48"----€1,184.76
RFQ
VESTIL D-100-HD-YEL Self-dumping Hopper Heavy-duty 1 Cubic Yard 6000 lb Capacity Yellow | AG7PVK D-100-HD-YELYellow18"-48"----€1,184.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-200-HD-GRN-T Self Dumping Hopper, Heavy Duty, 2 cu. yd., 6000 Lb., Green, Steel