VESTIL D-150/650-17 Dock Seal/shelter Combo 17 8 ft x 10 ft Door | AG7PWK

VESTIL D-150/650-17 Dock Seal/Shelter Combo, 17 Inch Size, 8 Feet x 10 Feet Door, Black

Item: AG7PWK Model: D-150/650-17
In Stock

Get it by Tuesday, Jun 17

€1,587.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Seal/Shelter Combination
Compressed Length5"
Door Height90"
Door Width96"
Drop Curtain30"
Frame MaterialWomanized Wood
Header Height6"
Height126"
IncludesMounting Hardware
Length17"
Max. Door Height10 ft.
Projection17"
Side Height120"
Side Width12"
Standard Guide Stipe Height30"
Top Seal Height4"
Width114"

Shipping Info:

Ship weight (kg) 134.1
Ship height (cm)60.96
Ship length (cm)2.54
Ship width (cm)91.44
HS code3925200091
Country of OriginUS

Product Variants

ProductModelHeader HeightDoor WidthDoor HeightSide WidthMaterialCompressed LengthMax. Door HeightSide HeightPrice
VESTIL D-150/650-10 Dock Seal 10 Inch For 10 Feet Height Doors | AC2AMU 2HER4 D-150/650-104"96"90"12"Nylon Reinforced Vinyl5"10 ft.120"€1,372.46
VESTIL D-150/650-20 Dock Seal 20 Inch For 10 Feet Height Doors | AC2AMV 2HER5 D-150/650-206"96"90"12"Nylon Reinforced Vinyl5"10 ft.120"€1,658.90
VESTIL D-150/650-12 Dock Seal 12 Inch For 10 Feet Height Doors | AE4QYG 5MKA6 D-150/650-124"96"90"12"Nylon Reinforced Vinyl5"10 ft.120"€1,432.98
VESTIL D-150/650-11 Dock Seal/shelter Combo 11" 8 ft x 10 ft Door | AG7PWE D-150/650-114"96"90"12"-5"10 ft.120"€1,406.36
VESTIL D-150/650-13 Dock Seal/shelter Combo 13" 8 ft x 10 ft Door | AG7PWF D-150/650-136"96"90"12"-5"10 ft.120"€1,463.66
VESTIL D-150/650-14 Dock Seal/shelter Combo 14" 8 ft x 10 ft Door | AG7PWG D-150/650-146"96"90"12"-5"10 ft.120"€1,518.91
VESTIL D-150/650-15 Dock Seal/shelter Combo 15" 8 ft x 10 ft Door | AG7PWH D-150/650-156"96"90"12"-5"10 ft.120"€1,549.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-150/650-17 Dock Seal/Shelter Combo, 17 Inch Size, 8 Feet x 10 Feet Door, Black
€1,587.82 /unit