VESTIL CYL-LT-1-HR Portable Cylinder Lifter, Hard Rubber

Item: AG7PUB Model: CYL-LT-1-HRCross Ref: 172N48
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€558.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Lifting Dolly
Base Length23 3/8"
Base Width17 5/8"
Battery IncludedNo
Capacity300 lbs.
ColorYellow
Depth23 3/8"
Height79.312"
Length23 3/8"
Lift Height14"
Lockable WheelsNo
MaterialSteel
Max. Cylinder Dia.11 1/2"
Max. Cylinder Height56"
Number Of Cylinders1
Number Of Wheels2
Wheel Dia.10"
Wheel MaterialHard Rubber
Wheel Width2 1/2"
Width17 5/8"

Shipping Info:

Ship weight (kg) 40.95
Ship height (cm)215.9
Ship length (cm)60.96
Ship width (cm)60.96
HS code8716805090
Country of OriginUS

Product Variants

ProductModelCapacityFrame MaterialDepthNumber Of CylindersColorNumber Of WheelsBattery IncludedBase LengthPrice
VESTIL CYL-LT-1-PN Lifting Dolly Cylinder Pneumatic | AD3JBK 3ZKW1 CYL-LT-1-PN200 lbs.Steel23 3/8"1Yellow2No23 3/8"€571.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CYL-LT-1-HR Portable Cylinder Lifter, Hard Rubber
€558.85 /unit