VESTIL CYL-EX-18-S Gas Cylinder Cabinet, 40 x 28 Size, 18 Cylinder Capacity

Item: AE9BDA Model: CYL-EX-18-SCross Ref: 6HCA3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,250.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Cylinder Cabinet
ColorWhite
ConstructionSolid Steel
Cylinders Per Shelf6
Depth32 1/8"
Distance Between Middle And Bottom Shelf21 7/8"
Door MaterialSteel
Door TypeHinged
Double Wall ConstructionYes
FinishPaint
Height68 1/4"
LockableYes
MaterialSteel
Middle Shelf Clearance21 1/8"
Number Of Doors1
Number Of Shelves2
Overall Depth32"
Overall Height68 1/4"
Overall Width40"
Shelf Capacity170 lbs. , 510 lbs.
Standard Propane Tank Size20 lbs.
Top Shelf Clearance19 5/8"
Width40"

Shipping Info:

Ship weight (kg) 159.75
Ship height (cm)185.42
Ship length (cm)121.92
Ship width (cm)101.6
HS code9403200020
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of ShelvesOverall DepthOverall HeightShelf CapacityDistance Between Middle And Bottom ShelfColorFinishPrice
VESTIL CYL-EX-12-S Gas Cylinder Cabinet 40 x 28 Capacity 12 | AE9BCZ 6HCA2 CYL-EX-12-SSteel132 1/8"44 1/8"170 lbs.21 1/4"WhitePaint€900.42
VESTIL CYL-EX-12-E Gas Cylinder Cabinet 40 x 28 Capacity 12 | AE9BDB 6HCA4 CYL-EX-12-EExpanded Steel Mesh Door132 1/8"44 1/8"170 lbs.21 1/8"WhitePaint€918.55
VESTIL CYL-EX-18-E Gas Cylinder Cabinet 40 x 28 Capacity 18 | AE9BDC 6HCA5 CYL-EX-18-EExpanded Steel Mesh Door232"68 1/4"170 lbs.21 7/8"WhitePaint€1,268.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CYL-EX-18-S Gas Cylinder Cabinet, 40 x 28 Size, 18 Cylinder Capacity
€1,250.56 /unit