VESTIL CS-33-W Car Stop, Recycled Plastic, White, 72 Inch Size

Item: CE3AXW Model: CS-33-W
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€95.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCar Stop
ColorWhite
Height3 1/4"
Length72"
MaterialPlastic
Mounting Hole Size1/2"
Number Of Mounting Holes3
TypeParking Block
Width6"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)10.16
Ship length (cm)180.34
Ship width (cm)15.24
HS code3926909995
Country of OriginCN

Product Variants

ProductModelHeightColorNumber Of Mounting HolesTypeOverall HeightMaterialOverall LengthOverall WidthPrice
VESTIL CS-33-B Car Stop Recycled Plastic Blue 72" x 3-1/4" Height | AG7PPP CS-33-B3 1/4"Blue3-3 1/4"Plastic72"6"€95.36
RFQ
VESTIL CS-33-G Car Stop Recycled Plastic Gray 72" x 3-1/4" Height | AG7PPQ CS-33-G3 1/4"Gray3-3 1/4"Plastic72"6"€95.36
RFQ
VESTIL CS-33-Y Car Stop Recycled Plastic Yellow 72" x 3-1/4" Height | AG7PPR CS-33-Y3 1/4"Yellow3-3 1/4"Plastic72"6"€95.36
RFQ
VESTIL CS-S72-B Car Stop Recycled Plastic Blue 72" x 4" Height | AG7PQU CS-S72-B4"Blue3-4"Plastic72"6"€116.52
RFQ
VESTIL CS-S72-G Car Stop Recycled Plastic Gray 72" x 4" Height | AG7PQV CS-S72-G4"Gray3-4"Plastic72"6"€116.52
RFQ
VESTIL CS-S72-Y Car Stop Recycled Plastic Yellow 72" x 4" Height | AG7PQW CS-S72-Y4"Yellow3-4"Plastic72"6"€116.52
RFQ
VESTIL CS-AK-3 Asphalt Car Stop Hardware Kit, 3 Spikes | CE3AXX CS-AK-312 1/2"Gray3Car Stop Hardware Kit----€27.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CS-33-W Car Stop, Recycled Plastic, White, 72 Inch Size
€95.36 /unit