VESTIL COLV-5-58-32 Cross-Over Ladder, Vertical, 5 Steps, 32 Inch Height

Item: CE3AXA Model: COLV-5-58-32
Limited Availability
€1,385.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Batteries IncludedNo
Capacity500 lbs.
Clearance Height58.19"
Clearance Span Width32"
ColorYellow
Duty Rating500 lbs.
Handrail Height42.63"
Height102.63"
Length53.06"
MaterialPolystyrene , Steel
Midrail21"
Number Of Steps10
Platform Height60"
Platform Length48"
Platform TreadSerrated
Platform Width23 14/25"
Step MaterialSteel
Step Spacing12"
Step Width23 14/25"
Toeboard4"
Width28.69"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialNumber Of StepsPlatform HeightPlatform LengthHeightClearance HeightClearance Span WidthHandrail HeightPrice
VESTIL COLV-3-34-20 Cross-Over Ladder, Vertical, 3 Steps, 20 Inch Height | CE3AWN COLV-3-34-20Steel636"36"78.63"34.19"20"42.63"€1,109.46
RFQ
VESTIL COLV-3-34-32 Cross-Over Ladder, Vertical, 3 Steps, 32 Inch Height | CE3AWP COLV-3-34-32Steel636"48"78.63"34.19"32"42.63"€1,166.64
RFQ
VESTIL COLV-3-34-44 Cross-Over Ladder, Vertical, 3 Steps, 44 Inch Height | CE3AWQ COLV-3-34-44Steel636"60"78.63"34.19"44"42.63"€1,240.95
RFQ
VESTIL COLV-3-34-56 Cross-Over Ladder, Vertical, 3 Steps, 56 Inch Height | CE3AWR COLV-3-34-56Steel636"72"78.63"34.19"56"42.63"€1,313.03
RFQ
VESTIL COLV-3-34-8 Cross-Over Ladder, Vertical, 3 Steps, 8 Inch Height | CE3AWT COLV-3-34-8Steel636"24"78.63"34.19"8"42.63"€1,070.14
RFQ
VESTIL COLV-4-46-20 Cross-Over Ladder, Vertical, 4 Steps, 20 Inch Height | CE3AWU COLV-4-46-20Steel848"36"90.63"46.19"20"42.63"€1,202.69
RFQ
VESTIL COLV-4-46-32 Cross-Over Ladder, Vertical, 4 Steps, 32 Inch Height | CE3AWV COLV-4-46-32Steel848"48"90.63"46.19"32"42.63"€1,240.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL COLV-5-58-32 Cross-Over Ladder, Vertical, 5 Steps, 32 Inch Height
€1,385.22 /unit