VESTIL COLV-4-46-44 Cross-Over Ladder, Vertical, 4 Steps, 44 Inch Height | CE3AWW

VESTIL COLV-4-46-44 Cross-Over Ladder, Vertical, 4 Steps, 44 Inch Height

Item: CE3AWW Model: COLV-4-46-44
Limited Availability
€1,370.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Batteries IncludedNo
Capacity500 lbs.
Clearance Height46.19"
Clearance Span Width44"
ColorYellow
Duty Rating500 lbs.
Handrail Height42.63"
Height90.63"
Length65.06"
MaterialSteel
Midrail21"
Number Of Steps8
Platform Height48"
Platform Length60"
Platform TreadSerrated
Platform Width23 14/25"
Step MaterialSteel
Step Spacing12"
Step Width23 14/25"
Toeboard4"
Width28.69"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialNumber Of StepsPlatform HeightPlatform LengthHeightClearance HeightClearance Span WidthHandrail HeightPrice
VESTIL COLV-3-34-20 Cross-Over Ladder, Vertical, 3 Steps, 20 Inch Height | CE3AWN COLV-3-34-20Steel636"36"78.63"34.19"20"42.63"€1,109.46
RFQ
VESTIL COLV-3-34-32 Cross-Over Ladder, Vertical, 3 Steps, 32 Inch Height | CE3AWP COLV-3-34-32Steel636"48"78.63"34.19"32"42.63"€1,166.64
RFQ
VESTIL COLV-3-34-44 Cross-Over Ladder, Vertical, 3 Steps, 44 Inch Height | CE3AWQ COLV-3-34-44Steel636"60"78.63"34.19"44"42.63"€1,240.95
RFQ
VESTIL COLV-3-34-56 Cross-Over Ladder, Vertical, 3 Steps, 56 Inch Height | CE3AWR COLV-3-34-56Steel636"72"78.63"34.19"56"42.63"€1,313.03
RFQ
VESTIL COLV-3-34-8 Cross-Over Ladder, Vertical, 3 Steps, 8 Inch Height | CE3AWT COLV-3-34-8Steel636"24"78.63"34.19"8"42.63"€1,070.14
RFQ
VESTIL COLV-4-46-20 Cross-Over Ladder, Vertical, 4 Steps, 20 Inch Height | CE3AWU COLV-4-46-20Steel848"36"90.63"46.19"20"42.63"€1,202.69
RFQ
VESTIL COLV-4-46-32 Cross-Over Ladder, Vertical, 4 Steps, 32 Inch Height | CE3AWV COLV-4-46-32Steel848"48"90.63"46.19"32"42.63"€1,240.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL COLV-4-46-44 Cross-Over Ladder, Vertical, 4 Steps, 44 Inch Height
€1,370.41 /unit