VESTIL COLA-6-56-44 Alternating Cross-over Ladder 136 x 115 20-Step | AG7PMU

VESTIL COLA-6-56-44 Alternating Cross-over Ladder, 136 x 115 Inch Size, 20-Step

Item: AG7PMU Model: COLA-6-56-44
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,970.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Base Width23 11/16"
Capacity350 lbs.
Clearance Height69.19"
Clearance Span Width37 3/4"
Climbing Angle56°
ColorYellow
Duty Rating350 lbs.
Handrail Height39"
Height114 1/2"
Length135 1/2"
MaterialSteel
Number Of Steps20
Platform Length35.38"
Platform Mid-rail21"
Platform Width20.06"
Step Angle56°
Step Depth10 1/2"
Step MaterialSteel
Step Width9.13"
Toeboard4"
Tread PatternSerrated
Usable Width Between Handrails20 1/16"
Width24.06"

Shipping Info:

Ship weight (kg) 207.9
Ship height (cm)175.26
Ship length (cm)2.54
Ship width (cm)104.14
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsClimbing AnglePlatform LengthHeightClearance HeightClearance Span WidthStep AngleMaterialPrice
VESTIL COLA-2-56-20 Alternating Cross-over Ladder 79" x 73 8-Step | AG7PLG COLA-2-56-20856°21.38"72 1/4"26.81"24"56°Steel€2,362.12
RFQ
VESTIL COLA-2-56-32 Alternating Cross-over Ladder 86" x 73 8-Step | AG7PLH COLA-2-56-32856°28.38"72 1/4"26.81"31"56°Steel€2,431.02
RFQ
VESTIL COLA-2-56-44 Alternating Cross-over Ladder 93" x 73 8-Step | AG7PLJ COLA-2-56-44856°35.38"72 1/4"26.81"38"56°Steel€2,514.88
VESTIL COLA-2-56-56 Alternating Cross-over Ladder 107" x 73 8-Step | AG7PLK COLA-2-56-56856°49.38"72 1/4"26.81"52"56°Steel€2,588.04
VESTIL COLA-2-68-20 Alternating Cross-over Ladder 66" x 73 8-Step | AG7PLL COLA-2-68-20868°21.38"71.63"26.81"19.81"68°Steel€2,362.12
RFQ
VESTIL COLA-2-68-32 Alternating Cross-over Ladder 73" x 73 8-Step | AG7PLM COLA-2-68-32868°28.38"71.63"26.81"26.81"68°Steel€2,431.10
RFQ
VESTIL COLA-2-68-44 Alternating Cross-over Ladder 80" x 73 8-Step | AG7PLN COLA-2-68-44868°35.38"71.63"26.81"33.81"68°Steel€2,514.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL COLA-6-56-44 Alternating Cross-over Ladder, 136 x 115 Inch Size, 20-Step
€3,970.19 /unit