VESTIL COL-4-36-14-HDG Galvanized Cross-Over Ladder, 67 x 82.15 Inch Size, 4 Step | CE3AWA

VESTIL COL-4-36-14-HDG Cross-Over Ladder, 4 Step, 67 x 82.15 Inch Size, Galvanized Steel, Silver

Item: CE3AWA Model: COL-4-36-14-HDG
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,947.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Batteries IncludedNo
Capacity500 lbs.
Clearance Height38 1/4"
Clearance Span Width14.13"
Climbing Angle58°
ColorSilver
Duty Rating500 lbs.
Handrail Height42.63"
Height82 22/25"
Length67"
MaterialAluminum , Steel
Midrail21"
Number Of Steps4
Platform Height40"
Platform Length24"
Platform Width23 1/2"
Span Width67"
Step Angle58°
Step Depth7"
Step MaterialSteel
Step Spacing10"
Step Width23 1/2"
Toeboard4"
Width29 1/4"

Shipping Info:

Ship weight (kg) 126.9
Ship length (cm)170.18
Ship width (cm)74.3
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of StepsPlatform HeightPlatform LengthHeightClearance HeightClearance Span WidthSpan WidthPrice
VESTIL COL-3-26-14-HDG Galvanized Cross-Over Ladder, 54.5 x 72.15 Inch Size, 3 Step | CE3AVW COL-3-26-14-HDGSteel330"24"72 22/25"28 1/4"14.13"54 1/2"€1,719.32
VESTIL COL-3-26-23-HDG Galvanized Cross-Over Ladder, 66.5 x 72.15 Inch Size, 3 Step | CE3AVX COL-3-26-23-HDGSteel330"36"72 22/25"28 1/4"26.13"66 1/2"€1,821.09
RFQ
VESTIL COL-3-26-33-HDG Galvanized Cross-Over Ladder, 78 x 72.15 Inch Size, 3 Step | CE3AVY COL-3-26-33-HDGSteel330"48"72 22/25"28 1/4"38.13"78 1/2"€1,936.82
VESTIL COL-3-26-44-HDG Galvanized Cross-Over Ladder, 90.5 x 72.15 Inch Size, 3 Step | CE3AVZ COL-3-26-44-HDGSteel330"60"73"28 1/4"50.13"90 1/2"€2,037.57
VESTIL COL-4-36-23-HDG Galvanized Cross-Over Ladder, 79 x 82.15 Inch Size, 4 Step | CE3AWB COL-4-36-23-HDGSteel440"36"82 22/25"38 1/4"26.13"79"€2,045.98
VESTIL COL-4-36-33-HDG Galvanized Cross-Over Ladder, 91 x 82.15 Inch Size, 4 Step | CE3AWC COL-4-36-33-HDGSteel440"48"82 22/25"38 1/4"38.13"91"€2,163.81
VESTIL COL-4-36-44-HDG Galvanized Cross-Over Ladder, 103 x 82.15 Inch Size, 4 Step | CE3AWD COL-4-36-44-HDGSteel440"60"83"38 1/4"50.13"103"€2,258.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL COL-4-36-14-HDG Cross-Over Ladder, 4 Step, 67 x 82.15 Inch Size, Galvanized Steel, Silver
€1,947.32 /unit