VESTIL CBFC-500-AIR Floor Crane, Counter Balanced, Air Powered, 500 Lb. Capacity

Item: CE3AUY Model: CBFC-500-AIR
Limited Availability
€4,115.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Cranes
Base Length70"
Base Width29"
Capacity500 lbs.
Caster Dia.8"
ColorBlue
DesignCounter Balance
FunctionFloor Crane
Lowered Arm Fully Extended5"
MaterialAluminum
Number Of Casters4
Raised Arm Fully Extended90"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialDesignCapacityHeightColorBase LengthRaised Arm HeightMax. Boom Height At Full ExtensionPrice
VESTIL CBFC-500 Mobile Floor Crane Counter Balance 500lb | AE7FGW 5XPG3 CBFC-500SteelCounter Balanced Floor500 lbs.-Blue70"90"90"€3,189.54
RFQ
VESTIL CBFC-1000 Mobile Floor Crane Counterbalance 1000lb | AE7FGX 5XPG4 CBFC-1000SteelCounter Balanced Floor1000 lbs.-Blue80"90"90"€4,372.11
RFQ
VESTIL CBFC-2000 Mobile Floor Crane Counterbalance 2000lb | AE7FGY 5XPG5 CBFC-2000SteelCounter Balanced Floor2000 lbs.-Blue94"96"96"€5,919.71
RFQ
VESTIL CBFC-1000-AIR Floor Crane, Counter Balanced, Air Powered, 1000 Lbs Capacity | CE3AUU CBFC-1000-AIRAluminumCounter Balance1000 lbs.102"Blue80"-90"€5,425.49
RFQ
VESTIL CBFC-1000-DC Floor Crane, Counter Balanced, DC Powered, 1000 Lbs Capacity | CE3AUV CBFC-1000-DCAluminumCounter Balance1000 lbs.--80"90"-€5,859.28
RFQ
VESTIL CBFC-2000-AIR Floor Crane, Counter Balanced, Air Powered, 2000 Lbs Capacity | CE3AUW CBFC-2000-AIRAluminumCounter Balance2000 lbs.-Blue94"--€7,138.46
RFQ
VESTIL CBFC-2000-DC Floor Crane, Counter Balanced, DC Powered, 2000 Lbs Capacity | CE3AUX CBFC-2000-DCAluminumCounter Balance-107 1/2"Blue94"96"-€7,629.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CBFC-500-AIR Floor Crane, Counter Balanced, Air Powered, 500 Lb. Capacity
€4,115.51 /unit