VESTIL CAS-RU-800-F Rubber Caster Curb Angle Set | CE3AUT

VESTIL CAS-RU-800-F Rubber Caster Curb Angle Set

Item: CE3AUT Model: CAS-RU-800-F
Limited Availability
€623.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurb Angle Set
ColorBrown
Height5.93"
Length92.37"
MaterialAluminum
Usable Height28"
Usable Length86 1/2"
Usable Width74"
Width104"

Shipping Info:

Country of OriginUS

Product Details:

    • Curb Angle Set for Docklevelers

Product Variants

ProductModelUsable LengthColorMaterialHeightUsable WidthUsable HeightPrice
VESTIL CAS-RU-1000 Rubber Caster Curb Angle Set | CE3AUP CAS-RU-1000104 1/2"BrownAluminum5.93"74"28"€661.79
RFQ
VESTIL CAS-RU-600 Rubber Caster Curb Angle Set | CE3AUQ CAS-RU-60056 1/2"BrownAluminum5.93"74"28"€536.62
RFQ
VESTIL CAS-RU-800 Rubber Caster Curb Angle Set | CE3AUR CAS-RU-80080 1/2"BrownAluminum5.93"74"28"€588.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CAS-RU-800-F Rubber Caster Curb Angle Set
€623.55 /unit