VESTIL CAS-68 Docklever Option, Curb Angle Set, 6 x 8 Feet Docklever Size | CE3AUG

VESTIL CAS-68 Docklever Option, Curb Angle Set, 6 x 8 Feet Docklever Size

Item: CE3AUG Model: CAS-68
Limited Availability
€503.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurb Angle Set
Length91 7/8"
MaterialPolystyrene
Usable Height24"
Usable Length86"
Usable Width74"
Width104 ft.

Shipping Info:

Country of OriginUS

Product Details:

    • Curb Angle Set For Dockelevers

Product Variants

ProductModelMaterialUsable WidthUsable LengthUsable HeightHeightPrice
VESTIL CAS-610 Docklever Option, Curb Angle Set, 6 x 10 Feet Docklever Size | CE3AUD CAS-610Steel74"110"24"-€522.80
RFQ
VESTIL CAS-65 Docklever Option, Curb Angle Set, 6 x 5 Feet Docklever Size | CE3AUE CAS-65Decal, Label74"50"24"-€466.58
RFQ
VESTIL CAS-66 Docklever Option, Curb Angle Set, 6 x 6 Feet Docklever Size | CE3AUF CAS-66Decal, Label74"62"24"-€481.48
RFQ
VESTIL CAS-710 Docklever Option, Curb Angle Set, 7 x 10 Feet Docklever Size | CE3AUH CAS-710Polystyrene86"110"24"-€537.64
RFQ
VESTIL CAS-75 Docklever Option, Curb Angle Set, 7 x 5 Feet Docklever Size | CE3AUJ CAS-75Polystyrene86"50"24"-€481.52
RFQ
VESTIL CAS-76 Docklever Option, Curb Angle Set, 7 x 6 Feet Docklever Size | CE3AUK CAS-76Polystyrene86"62"-24"€494.19
RFQ
VESTIL CAS-78 Docklever Option, Curb Angle Set, 7 x 8 Feet Docklever Size | CE3AUL CAS-78Polystyrene86"86"24"-€583.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CAS-68 Docklever Option, Curb Angle Set, 6 x 8 Feet Docklever Size
€503.78 /unit