VESTIL CART-500-SS3 Scissor Cart, Stainless Steel, 500 Lbs Capacity | CE3ATN

VESTIL CART-500-SS3 Scissor Cart, Stainless Steel, 500 Lb. Capacity

Item: CE3ATN Model: CART-500-SS3
Limited Availability
€3,740.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Capacity500 lbs.
Caster Dia.5"
Caster Width2"
ColorSilver
Frame MaterialStainless Steel
Front Caster Dia.5"
Front Caster MaterialPolyurethane
GradeGrade 316
Height38"
IncludesIncludes (2) Rigid Casters 2" Width, And (2) Swivel Casters With Brakes 2" Width
Length40"
Lowered Height11"
MaterialAluminum
Max. Height35 22/25"
Max. Travel Distance24 7/8"
Min. Height11"
Number Of Casters4
Operation TypeFoot Operated
Platform Length32 1/2"
Platform MaterialStainless Steel
Platform Width19.38"
Power SourceManual
Raised Height35 7/8"
Rear Caster Dia.5"
Rear Caster MaterialPolyurethane
Scissor TypeSingle
Width19 1/2"

Shipping Info:

Ship height (cm)96.52
Ship width (cm)49.53
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthCaster Dia.Max. Travel DistanceFront Caster Dia.MaterialRear Caster Dia.Front Caster MaterialPrice
VESTIL CART-550-SS Scissor Lift Cart 550 Lb. Stainless Steel Fixed | AC3HME 2TKY3 CART-550-SS31 1/4"19 1/2"4"23 3/4"4"Stainless Steel4"Polyurethane€6,870.14
VESTIL CART-1100-SS Scissor Lift Cart 1100 Lb. Stainless Steel Fixed | AC3HMF 2TKY4 CART-1100-SS35 1/2"23 1/2"6"25 1/2"6"Stainless Steel6"Polyurethane€9,232.37
VESTIL SSSC-1000 Stainless Steel Scissor Cart 1000 lb Capacity | AG7ZNJ SSSC-100040"20 1/2"6"23"6"Stainless Steel6"Polyurethane€5,965.35
VESTIL SSSC-200 Stainless Steel Scissor Cart 200 lb Capacity | AG7ZNK SSSC-20027 1/2"17 3/4"4"20 1/2"4"Stainless Steel4"Polyurethane€4,056.11
VESTIL SSSC-400 Stainless Steel Scissor Cart 400 lb Capacity | AG7ZNL SSSC-40032 3/4"19 1/2"5"23 3/4"5"Stainless Steel5"Polyurethane€4,950.22
VESTIL CART-800-D-SS Stainless Steel Scissor Cart 800 Lbs | AG8HML CART-800-D-SS35 1/2"23 5/8"5"35.062"5"Stainless Steel5"Poly On Poly-
RFQ
VESTIL CART-1000-SS2 Scissor Cart, Stainless Steel, 1000 Lbs Capacity | CE3ARC CART-1000-SS239.38"20 1/4"6"26"6"Aluminum6"Poly On Poly€4,833.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-500-SS3 Scissor Cart, Stainless Steel, 500 Lb. Capacity
€3,740.99 /unit