VESTIL CART-4000 Single Hydraulic Scissor Cart 4000 lb Capacity 47 x 24 | AG7PCN

VESTIL CART-4000 Single Hydraulic Scissor Cart, 4000 Lb. Capacity, 47 Inch x 24 Inch Size

Item: AG7PCN Model: CART-4000Cross Ref: 44PV63
In Stock

Get it by Monday, Jun 16

€2,462.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Batteries IncludedNo
Capacity4000 lbs.
Caster Dia.6"
Caster MaterialPoly On Steel
Caster Width1 1/2"
ColorBlue
Frame MaterialSteel
Front Caster Dia.6"
Front Caster MaterialPoly On Steel
Height39"
Length56"
Lowered Height15 1/2"
MaterialSteel
Max. Height40"
Max. Travel Distance24 1/2"
Min. Height15 1/2"
Number Of Casters4
Number Of Foot Pumps120
Number Of Pumps On High Setting120
Operation TypeFoot Operated
Platform Length47"
Platform MaterialSteel
Platform Width24"
Power SourceManual
Raised Height40"
Rear Caster Dia.6"
Rear Caster MaterialPoly On Steel
Scale IncludedNo
Scissor TypeSingle
Speed TypeTwo
Width24"

Shipping Info:

Ship weight (kg) 207
Ship height (cm)53.34
Ship length (cm)101.6
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelPlatform MaterialPlatform LengthPlatform WidthScissor TypeLowered HeightFrame MaterialRaised HeightCaster Dia.Price
VESTIL CART-1000-LD Hydraulic Single Scissor Cart 1000 lb Capacity 63" x 31.5" | AG7PBC CART-1000-LDSteel63"31 1/2"Single15"Steel36"5"€1,292.90
RFQ
VESTIL CART-1000-TS Single Hydraulic Scissor Cart 1000 lb Capacity 32" x 19.75" | AG7PBK CART-1000-TSSteel32"19 3/4"Single15 1/2"Steel35 1/2"5"€985.27
VESTIL CART-1500-D-TS Hydraulic Scissor Cart 1500 lb Capacity 47.5" x 24" | AG7PBN CART-1500-D-TSSteel47 1/2"24"Double19"Steel68"6"€1,845.60
RFQ
VESTIL CART-1750 Hydraulic One Scissor Cart 1750 lb Capacity 20" x 39."5 | AG7PBQ CART-1750Steel39 1/2"20"Single16"Steel40"5"€1,523.08
VESTIL CART-200-ALUM Aluminium Elevating Cart 220 lb Capacity 15.75" x 27" | AG7PBY CART-200-ALUMAluminum27 1/2"15 3/4"-8 1/2"Aluminum29"4"€1,098.80
VESTIL CART-200-D Hydraulic Double Scissor Cart 220 lb Capacity 17.5" x 27" | AG7PBZ CART-200-DSteel27 1/2"17 1/2"-10"Steel51"4"€646.98
VESTIL CART-400 Hydraulic Scissor Cart 400 lb Capacity 27.5" x 17.5" | AG7PCM CART-400Steel27 5/8"17 1/2"Single8 3/4"Steel29"4"€516.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-4000 Single Hydraulic Scissor Cart, 4000 Lb. Capacity, 47 Inch x 24 Inch Size
€2,462.82 /unit