VESTIL CART-40-15-M-PSS Foot Pump Powered Scissor Cart, 1500 Lb. Capacity, 48 x 40 Inch Size

Item: CE3ATJ Model: CART-40-15-M-PSS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Capacity1500 lbs.
Caster Dia.4"
Caster MaterialPhenolic
Caster Width2"
Foot Pump Height15.812"
Frame MaterialStainless Steel
Front Caster Dia.4"
Front Caster MaterialPhenolic
Height42 1/2"
IncludesIncludes (2) Rigid Casters With 2" Width, And (2) Swivel Casters With Brakes With 2" Width
Length69 1/2"
Lowered Height10 1/2"
MaterialStainless Steel
Max. Travel Distance32"
No. Of Caster4
Number Of Pumps On High Setting31
Number Of Pumps On Low Setting63
Operation TypeFoot Operated
Platform Length48"
Platform MaterialStainless Steel
Platform Width40"
Power SourceManual
Raised Height42 1/2"
Rear Caster Dia.4"
Rear Caster MaterialPhenolic
Removable Handle Height36"
Width36"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelPlatform MaterialPlatform LengthPlatform WidthRaised HeightLowered HeightMax. Travel DistanceFrame MaterialBatteries IncludedPrice
VESTIL CART-23-10-DC DC Powered Scissor Cart 1000 lb Capacity 36" x 24" | AG7PCA CART-23-10-DCSteel36 1/4"24"33 1/2"11"22 1/2"SteelYes€3,375.03
RFQ
VESTIL CART-23-10-M Foot Pump Scissor Cart 1000 lb Capacity 36" x 24" | AG7PCB CART-23-10-MSteel36 3/8"24"33 1/2"11"22 1/2"Steel-€2,043.98
RFQ
VESTIL CART-23-15-DC DC Powered Scissor Cart 1500 36" x 24" | AG7PCC CART-23-15-DCSteel36"24"33 1/2"11"22 1/2"SteelYes€3,382.48
RFQ
VESTIL CART-23-15-M Foot Pump Scissor Cart 1500 36" x 24" | AG7PCD CART-23-15-MSteel36 5/8"24"33 1/2"11"22 1/2"SteelNo€2,210.42
RFQ
VESTIL CART-24-10-DC DC Powered Scissor Cart 1000 lb Capacity 48" x 24" | AG7PCE CART-24-10-DCSteel48"24"42 1/2"9"33 1/2"SteelYes€3,470.63
RFQ
VESTIL CART-24-10-M Foot Pump Scissor Cart 1000 lb Capacity 48" x 24" | AG7PCF CART-24-10-MSteel48"24"42 1/2"9"33 1/2"SteelNo€2,228.45
RFQ
VESTIL CART-24-15-DC DC Powered Scissor Cart 1500 48" x 24" | AG7PCG CART-24-15-DCSteel48"24"42 1/2"9"33 1/2"SteelYes€3,491.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-40-15-M-PSS Foot Pump Powered Scissor Cart, 1500 Lb. Capacity, 48 x 40 Inch Size