VESTIL CA-48-2 Manual Carousel, 2000 Lb. Capacity, 48 Inch Dia.

Item: AG7NXV Model: CA-48-2
In Stock

Get it by Tuesday, Jun 17

€401.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Carousel
Batteries IncludedNo
Capacity2000 lbs.
ColorBlue
Height2"
Installation Hardware IncludedYes
Length48"
MaterialStainless Steel
Operation TypeHand Operated
Power SourceManual
Rotation360°
Structural Angle Height0.188"
Top Inside Dia.44 1/2"
Top Outside Dia.48"
Turntable Diameter48"
Turntable Height0.19"
Width48"

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)121.92
HS code7326908588
Country of OriginCN

Product Variants

ProductModelTop Outside Dia.MaterialCapacityTurntable DiameterTop Inside Dia.HeightColorRotationPrice
VESTIL CA-18-2 Manual Carousel 2000 Lb Capacity 18" Diameter | AG7NXJ CA-18-2-Steel2000 lbs.18"-2"Blue360°€314.98
VESTIL CA-24-2 Manual Carousel 2000 Lb Capacity 24" Diameter | AG7NXK CA-24-224"Steel2000 lbs.24"20 1/2"2"Blue360°€322.32
VESTIL CA-24-4 Manual Carousel 4000 Lb Capacity 24" Diameter | AG7NXL CA-24-424"Steel4000 lbs.24"20 1/2"2"Blue360°€366.98
VESTIL CA-30-2 Manual Carousel 2000 Lb Capacity 30" Diameter | AG7NXM CA-30-230"Steel2000 lbs.30"26 1/2"2"Blue360°€293.72
VESTIL CA-30-4 Manual Carousel 4000 Lb Capacity 30" Diameter | AG7NXN CA-30-430"Steel4000 lbs.30"26 1/2"2"Blue360°€348.93
VESTIL CA-36-2 Manual Carousel 2000 Lb Capacity 36" Diameter | AG7NXP CA-36-236"Steel2000 lbs.36"32 1/2"2"Blue360°€307.47
VESTIL CA-36-4 Manual Carousel 4000 Lb Capacity 36" Diameter | AG7NXQ CA-36-436"Steel4000 lbs.36"32 1/2"2"Blue360°€373.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CA-48-2 Manual Carousel, 2000 Lb. Capacity, 48 Inch Dia.
€401.88 /unit