VESTIL C-75-24 Extruded Rubber Cable Protect 6600 lb Capacity 24 Ft | AG7NXH

VESTIL C-75-24 Extruded Rubber Cable Protector, 6600 Lb. Capacity, 24 Feet

Item: AG7NXH Model: C-75-24Cross Ref: 44PV13
In Stock

Get it by Tuesday, Jun 10

€171.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Protector
Bottom Opening Dia.5/8"
Capacity6600 lbs.
ColorBlack
Height1 1/4"
Length288"
MaterialRubber
Opening Height1/4"
Opening Width1/2"
Top Opening Dia.1/2"
Width4"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)17.78
Ship length (cm)63.5
Ship width (cm)63.5
HS code4016996050
Country of OriginCN

Product Variants

ProductModelCapacityBottom Opening Dia.Top Opening Dia.MaterialOpening HeightOpening WidthPrice
VESTIL C-150-12 Extruded Rubber Cable Protect 4400 lb Capacity 12 Ft | AG7NXF C-150-124400 lbs.1/2"1 1/2"Rubber1/4"1/2"€156.93
VESTIL C-75-12 Extruded Rubber Cable Protect 6600 lb Capacity 12 Ft | AG7NXG C-75-126600 lbs.5/8"1/2"Rubber1/4"1/2"€96.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL C-75-24 Extruded Rubber Cable Protector, 6600 Lb. Capacity, 24 Feet
€171.75 /unit