VESTIL BTA-15006666 Truck Dockboard, 15000 Lb. Capacity, 66 Inch x 66 Inch Size, Silver, Aluminium

Item: AG7NLM Model: BTA-15006666
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,343.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height2 5/8"
Curb Width3 1/8"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
Edge TypeBeveled
Equipped WithWelded Aluminum Locking Legs
Height15.63"
Height Differential11"
Length66"
Load Capacity15000 lbs.
MaterialAluminum
Plate Thickness1/2"
Usable Length66"
Usable Width59 3/4"
Width66"

Shipping Info:

Ship weight (kg) 126
Ship height (cm)43.18
Ship length (cm)167.64
Ship width (cm)167.64
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessHeight DifferentialCurb WidthCurb HeightLoad CapacityMaterialPrice
VESTIL BTA-15006060 Dockboard Aluminium 15000 Lb 60 x 60 In | AF2UDX 6XW90 BTA-1500606054 1/4"59.812"1/2"10"3 1/8"2 5/8"15000 lbs.Aluminum€2,286.86
RFQ
VESTIL BTA-15005436 Aluminium Truck Dockboard 15000 lb Capacity 54" x 36" | AG7NKW BTA-1500543649 1/2"36"1/2"5"2 1/4"2 3/4"15000 lbs.Aluminum€1,291.80
VESTIL BTA-15005448 Aluminium Truck Dockboard 15000 lb Capacity 54" x 48" | AG7NKX BTA-1500544847 3/4"48"1/2"7"3 1/8"2 5/8"15000 lbs.Aluminum€1,588.91
VESTIL BTA-15005472 Aluminium Truck Dockboard 15000 lb Capacity 54" x 72" | AG7NKZ BTA-1500547247 3/4"72"5/8"12"3 1/8"2 5/8"15000 lbs.Aluminum€2,259.16
RFQ
VESTIL BTA-15006066 Aluminium Truck Dockboard 15000 lb Capacity 60" x 66" | AG7NLD BTA-1500606653 3/4"66"1/2"11"3 1/8"2 5/8"15000 lbs.Aluminum€2,381.21
RFQ
VESTIL BTA-15006072 Aluminium Truck Dockboard 15000 lb Capacity 60" x 72" | AG7NLE BTA-1500607254 1/4"71.812"1/2"12"3 1/8"2 5/8"15000 lbs.Aluminum€2,764.19
RFQ
VESTIL BTA-15006636 Aluminium Truck Dockboard 15000 lb Capacity 66" x 36" | AG7NLG BTA-1500663659 3/4"36"1/2"5"3 1/8"2 5/8"15000 lbs.Aluminum€1,421.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BTA-15006666 Truck Dockboard, 15000 Lb. Capacity, 66 Inch x 66 Inch Size, Silver, Aluminium
€4,343.56 /unit