VESTIL BTA-11006672 Truck Dockboard, 11000 Lb. Capacity, 66 Inch x 72 Inch Size, Silver, Aluminium

Item: AG7NGN Model: BTA-11006672
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,927.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height2 5/8"
Curb Width3 1/8"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
Edge TypeBeveled
Equipped WithWelded Aluminum Locking Legs
Height16.63"
Height Differential12"
Length72"
Load Capacity11000 lbs.
MaterialAluminum
Plate Thickness1/2"
Usable Length72"
Usable Width59 3/4"
Width66"

Shipping Info:

Ship weight (kg) 155.25
Ship height (cm)45.72
Ship length (cm)182.88
Ship width (cm)167.64
HS code7610900080
Country of OriginUS

Product Variants

ProductModelLoad CapacityUsable WidthUsable LengthPlate ThicknessHeight DifferentialCurb WidthCurb HeightMaterialPrice
VESTIL BTA-09006054 Aluminium Truck Dockboard 9000 lb Capacity 60" x 54" | AG7NCL BTA-090060549000 lbs.55 1/2"54"1/2"8 1/2"2 1/4"2 3/4"Aluminum€1,681.20
RFQ
VESTIL BTA-09006060 Aluminium Truck Dockboard 9000 lb Capacity 60" x 60" | AG7NCM BTA-090060609000 lbs.55 1/2"60"1/2"10"2 1/4"2 3/4"Aluminum€1,866.84
RFQ
VESTIL BTA-09006066 Aluminium Truck Dockboard 9000 lb Capacity 60" x 66" | AG7NCN BTA-090060669000 lbs.55 1/2"66"1/2"11"2 1/4"2 3/4"Aluminum€1,985.55
RFQ
VESTIL BTA-09006072 Aluminium Truck Dockboard 9000 lb Capacity 60" x 72" | AG7NCP BTA-090060729000 lbs.55 1/2"72"1/2"12"2 1/4"2 3/4"Aluminum€2,121.34
RFQ
VESTIL BTA-09006630 Aluminium Truck Dockboard 9000 lb Capacity 66" x 30" | AG7NCQ BTA-090066309000 lbs.61 3/4"30"3/8"4"2 1/8"2"Aluminum€1,043.62
RFQ
VESTIL BTA-09006636 Aluminium Truck Dockboard 9000 lb Capacity 66" x 36" | AG7NCR BTA-090066369000 lbs.61 1/2"36"3/8"5"2 1/4"2 3/4"Aluminum€1,230.28
RFQ
VESTIL BTA-09006648 Aluminium Truck Dockboard 9000 lb Capacity 66" x 48" | AG7NCU BTA-090066489000 lbs.61 1/2"48"1/2"7"2 1/4"2 3/4"Aluminum€1,553.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BTA-11006672 Truck Dockboard, 11000 Lb. Capacity, 66 Inch x 72 Inch Size, Silver, Aluminium
€3,927.79 /unit