VESTIL BTA-10007272 Truck Dockboard, 10000 Lb. Capacity, 72 Inch x 72 Inch Size, Silver, Aluminium

Item: AG7NFD Model: BTA-10007272
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,450.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height2 3/4"
Curb Width2 1/4"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
Edge TypeBeveled
Equipped WithWelded Aluminum Locking Legs
Height16 3/4"
Height Differential12"
Length72"
Load Capacity10000 lbs.
MaterialAluminum
Plate Thickness1/2"
Usable Length72"
Usable Width67 1/2"
Width72"

Shipping Info:

Ship weight (kg) 143.55
Ship height (cm)45.72
Ship length (cm)182.88
Ship width (cm)182.88
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessHeight DifferentialCurb WidthCurb HeightLoad CapacityMaterialPrice
VESTIL BTA-10005448 Aluminium Truck Dockboard 10000 lb Capacity 54" x 48" | AG7NEB BTA-1000544849 1/2"48"3/8"7"2 1/4"2 3/4"10000 lbs.Aluminum€1,192.09
VESTIL BTA-10005460 Aluminium Truck Dockboard 10000 lb Capacity 54" x 60" | AG7NEC BTA-1000546049 1/2"60"1/2"10"2 1/4"2 3/4"10000 lbs.Aluminum€1,665.17
RFQ
VESTIL BTA-10005472 Aluminium Truck Dockboard 10000 lb Capacity 54" x 72" | AG7NED BTA-1000547249 1/2"72"1/2"12"2 1/4"2 3/4"10000 lbs.Aluminum€1,878.46
RFQ
VESTIL BTA-10006072 Aluminium Truck Dockboard 10000 lb Capacity 60" x 72" | AG7NEJ BTA-1000607254 1/4"71.812"1/2"12"2 1/4"2 3/4"10000 lbs.Aluminum€2,303.79
RFQ
VESTIL BTA-10006078 Aluminium Truck Dockboard 10000 lb Capacity 60" x 78" | AG7NEK BTA-1000607854 1/4"77 3/4"1/2"13"3 1/8"2 5/8"10000 lbs.Aluminum€2,520.19
RFQ
VESTIL BTA-10006630 Aluminium Truck Dockboard 10000 lb Capacity 66" x 30" | AG7NEM BTA-1000663061 1/2"30"3/8"4"2 1/4"2 3/4"10000 lbs.Aluminum€1,091.35
RFQ
VESTIL BTA-10006642 Aluminium Truck Dockboard 10000 lb Capacity 66" x 42" | AG7NEP BTA-1000664261 1/2"42"1/2"6"2 1/4"2 3/4"10000 lbs.Aluminum€1,448.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BTA-10007272 Truck Dockboard, 10000 Lb. Capacity, 72 Inch x 72 Inch Size, Silver, Aluminium
€5,450.94 /unit