VESTIL BS-915SSBW-2424-500 Bench Scale, Portable, 500 Lbs Capacity, 24 x 24 Inch Size | CE3ANV

VESTIL BS-915SSBW-2424-500 Bench Scale, Portable, 500 Lb. Capacity, 24 x 24 Inch Size

Item: CE3ANV Model: BS-915SSBW-2424-500
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
Batteries IncludedNo
ColorSilver
Display Height33"
Display Length1"
Display TypeLCD
Display Width6"
Grade304
Ip RatingIP67, Wheels And Backrail
MaterialStainless Steel
MeasuresGrams, Kilograms, Ounces, Pounds
Nema RatingNEMA 4X/Ip68
Overall Height33"
Overall Length28"
Overall Width24"
Platform Height8 1/2"
Platform Length24"
Platform Width24"
Readability0.1 lbs.
Weighing Capacity500 lbs.

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)83.82
Ship length (cm)71.12
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelOverall WidthPlatform WidthMaterialIp RatingWeighing CapacityOverall HeightDisplay TypeOverall LengthPrice
VESTIL BS-915BW-1824-500 Bench Scale, Portable, 500 Lbs Capacity, 18 x 24 Inch Size | CE3ANH BS-915BW-1824-50018"18"SteelIP65500 lbs.33"LCD28"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BS-915SSBW-2424-500 Bench Scale, Portable, 500 Lb. Capacity, 24 x 24 Inch Size