VESTIL BS-915-1214-150 Trade Legal Bench Scale, 150 Lb. Capacity, 12 x 14 Inch Size

Item: CE3AMY Model: BS-915-1214-150
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
Batteries IncludedNo
ColorSilver
Display TypeLCD
Ip RatingIP65
MaterialSteel
Overall Height17"
Overall Length18"
Overall Width14"
Platform Length14"
Platform Width12"
Readability0.2 lbs.
Weighing Capacity2500 lbs.

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)43.18
Ship length (cm)45.72
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelWeighing CapacityOverall HeightOverall WidthOverall LengthReadabilityPlatform WidthMaterialPlatform LengthPrice
VESTIL BS-915-1212-100 Trade Legal Bench Scale, 100 Lbs Capacity, 12 x 12 Inch Size | CE3AMX BS-915-1212-100100 lbs.17"12"16"0.2 lbs.12"Decal, Label12"-
RFQ
VESTIL BS-915-1616-300 Trade Legal Bench Scale, 300 Lbs Capacity, 16 x 16 Inch Size | CE3AMZ BS-915-1616-300300 lbs.26"16"20"0.5 lbs.16"Steel16"-
RFQ
VESTIL BS-915-1620-400 Trade Legal Bench Scale, 400 Lbs Capacity, 16 x 20 Inch Size | CE3ANA BS-915-1620-400400 lbs.26"16"24"0.5 lbs.16"Decal, Label20"-
RFQ
VESTIL BS-915-1818-400 Trade Legal Bench Scale, 400 Lbs Capacity, 18 x 18 Inch Size | CE3ANB BS-915-1818-400400 lbs.26"18"22"0.5 lbs.18"Decal, Label18"-
RFQ
VESTIL BS-915-1824-500 Trade Legal Bench Scale, 500 Lbs Capacity, 18 x 24 Inch Size | CE3ANC BS-915-1824-500500 lbs.33"18"28"0.1 lbs.18"Decal, Label24"-
RFQ
VESTIL BS-915-2020-500 Trade Legal Bench Scale, 500 Lbs Capacity, 20 x 20 Inch Size | CE3AND BS-915-2020-500500 lbs.33"20"24"0.1 lbs.20"Polystyrene20"-
RFQ
VESTIL BS-915-2424-1000 Trade Legal Bench Scale, 1000 Lbs Capacity, 24 x 24 Inch Size | CE3ANE BS-915-2424-10001000 lbs.33"24"28"0.2 lbs.24"Steel24"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BS-915-1214-150 Trade Legal Bench Scale, 150 Lb. Capacity, 12 x 14 Inch Size