VESTIL BPC-42-5.5 Plastic Bollard Post Cover, 42 x 6.125 Inch Size

Item: AG7MPY Model: BPC-42-5.5
In Stock

Get it by Friday, Jun 13

€110.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard Cover
Accommodates Bollard Height42"
AssemblyAssembled
Bollard Dia.5 3/4"
ColorYellow
Height45 1/4"
Inside Dia.5 7/8"
Length6 1/8"
LightNot Integrated
MaterialLow Density Polyethylene
Outside Dia.6 1/8"
Pack Size1
Thickness1/4"
Wall Thickness1/4"
Width6 1/8"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)20.32
Ship length (cm)139.7
Ship width (cm)25.4
HS code3926909995
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Bollard Dia.Wall ThicknessHeightAccommodates Bollard HeightThicknessInside Rib Dia.Price
VESTIL BPC-24-4.5 Plastic Bollard Post Cover 24" x 5.06" | AG7MPP BPC-24-4.55.062"4.812"4 1/2"1/8"26 3/4"24"1/4"4.812"€97.56
VESTIL BPC-24-5.5 Plastic Bollard Post Cover 24" x 6.125" | AG7MPQ BPC-24-5.56 1/8"5 7/8"5 3/4"1/4"27"24"1/4"-€105.94
VESTIL BPC-36-4.5 Plastic Bollard Post Cover 36" x 5.06" | AG7MPR BPC-36-4.55.062"4.812"4 1/2"1/8"38 1/4"36"1/4"4.812"€100.75
VESTIL BPC-36-5.5 Plastic Bollard Post Cover 36" x 6.125" | AG7MPT BPC-36-5.56 1/8"5 7/8"5 3/4"1/4"39 1/4"36"1/4"-€108.07
VESTIL BPC-36-6.5 Plastic Bollard Post Cover 36" x 7.375" | AG7MPU BPC-36-6.57 3/8"6 3/4"6 5/8"1/8"39"36"5/8"7"€81.64
VESTIL BPC-36-8.5 Plastic Bollard Post Cover 36" x 9.375" | AG7MPV BPC-36-8.59 3/8"8 3/4"8 5/8"5/8"39 1/2"36"5/8"--
RFQ
VESTIL BPC-4 Plastic Bollard Post Cover 52" x 5" | AG7MPW BPC-45"4 7/8"4 3/4"1/8"54 1/2"52"1/8"-€69.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BPC-42-5.5 Plastic Bollard Post Cover, 42 x 6.125 Inch Size
€110.27 /unit