VESTIL BOLPP-62-4.5 Pour In Place Bollard, 62 x 4.5 Inch Size

Item: CE3ALN Model: BOLPP-62-4.5Cross Ref: 172L85
Limited Availability
€182.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
MaterialAluminum
Cap ShapeDome
Cap TypeRemovable
ColorYellow
Compatible Mounting Surface MaterialConcrete
FinishPowder Coated
Installed Height62"
Manufacturer Warranty Length90 Days
Mounting HardwareIncluded
Mounting StylePour-in-Place
Number Of Mounting Holes4
Outside Diameter4 1/2"
Overall Height72"
Product TypeStandard
ReflectivityNon-Reflective
StripingIncluded
Striping DetailYes
Wall Thickness0.1"
Weight34 lbs.

Shipping Info:

Ship weight (kg) 15.3
Ship length (cm)32.07
Ship width (cm)32.07
Country of OriginUS

Product Variants

ProductModelMaterialHeightOutside Dia.Mounting Hole Dia.Cap ShapeWall ThicknessCap MaterialThicknessPrice
VESTIL BOLPP-24-5.5 Pour In Place Bollard 25" Height x 5.56" Diameter | AG7MNW BOLPP-24-5.5-35"5.562"---Plastic1/8"€83.73
VESTIL BOLPP-36-5.5 Pour In Place Bollard 36.5" Height x 5.56" Diameter | AG7MNX BOLPP-36-5.5Carbon Steel46 1/2"5.562"Not ApplicableDome0.1"Plastic1/8"€110.16
VESTIL BOLPP-42-5.5 Pour In Place Bollard 42.5" Height x 5.56" Diameter | AG7MNY BOLPP-42-5.5Carbon Steel52 1/2"5.562"Not ApplicableDome0.1"Plastic1/8"€137.86
VESTIL BOLPP-48-5.5 Pour In Place Bollard 48.5" Height x 5.56" Diameter | AG7MNZ BOLPP-48-5.5-58 1/2"5.562"---Plastic1/8"€164.27
RFQ
VESTIL BOLPP-24-4.5 Pour In Place Bollard, 24 x 4.5 Inch Size | CE3ALE BOLPP-24-4.5Polystyrene-------€74.20
VESTIL BOLPP-24-6.5 Pour In Place Bollard, 24 x 6.5 Inch Size | CE3ALF BOLPP-24-6.5Polystyrene-------€92.15
VESTIL BOLPP-36-4.5 Pour In Place Bollard, 36 x 4.5 Inch Size | CE3ALG BOLPP-36-4.5Polystyrene-------€96.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOLPP-62-4.5 Pour In Place Bollard, 62 x 4.5 Inch Size
€182.28 /unit