VESTIL BOLPP-48-6.5 Pour In Place Bollard, 48 x 6.5 Inch Size

Item: CE3ALM Model: BOLPP-48-6.5
In Stock

Get it by Thursday, Jun 12

€188.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
MaterialAluminum

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)148.59
Ship length (cm)32.07
Ship width (cm)32.07
Country of OriginUS

Product Variants

ProductModelMaterialHeightOutside Dia.Mounting Hole Dia.Cap ShapeWall ThicknessCap MaterialThicknessPrice
VESTIL BOLPP-24-5.5 Pour In Place Bollard 25" Height x 5.56" Diameter | AG7MNW BOLPP-24-5.5-35"5.562"---Plastic1/8"€83.73
VESTIL BOLPP-36-5.5 Pour In Place Bollard 36.5" Height x 5.56" Diameter | AG7MNX BOLPP-36-5.5Carbon Steel46 1/2"5.562"Not ApplicableDome0.1"Plastic1/8"€110.16
VESTIL BOLPP-42-5.5 Pour In Place Bollard 42.5" Height x 5.56" Diameter | AG7MNY BOLPP-42-5.5Carbon Steel52 1/2"5.562"Not ApplicableDome0.1"Plastic1/8"€137.86
VESTIL BOLPP-48-5.5 Pour In Place Bollard 48.5" Height x 5.56" Diameter | AG7MNZ BOLPP-48-5.5-58 1/2"5.562"---Plastic1/8"€164.27
RFQ
VESTIL BOLPP-24-4.5 Pour In Place Bollard, 24 x 4.5 Inch Size | CE3ALE BOLPP-24-4.5Polystyrene-------€74.20
VESTIL BOLPP-24-6.5 Pour In Place Bollard, 24 x 6.5 Inch Size | CE3ALF BOLPP-24-6.5Polystyrene-------€92.15
VESTIL BOLPP-36-4.5 Pour In Place Bollard, 36 x 4.5 Inch Size | CE3ALG BOLPP-36-4.5Polystyrene-------€96.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOLPP-48-6.5 Pour In Place Bollard, 48 x 6.5 Inch Size
€188.78 /unit