VESTIL BOLA-42-4.5-GRN-H Architectural Bollard, Dark Green, 42 x 4.5 Inch Size

Item: CE3AKV Model: BOLA-42-4.5-GRN-H
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Length9"
Base Thickness3/8"
Base Width9"
Batteries IncludedNo
Cap MaterialPlastic
ColorHunter Green
Height40 7/8"
Includes(3) Mounting Holes 9/16" x 5/8"
Indoor/outdoorIndoor/Outdoor
Inside Dia.4 1/2"
Integrated Chain SlotsNo
MaterialSteel
Mounting Size9/16" x 5/8"
Outside Dia.4 1/2"
RemovableYes

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.ColorInside Dia.MaterialCap MaterialAssemblyBase LengthPrice
VESTIL BOLA-42-4.5-BLK-SG Architectural Bollard, Semi-Gloss Black, 42 x 4.5 Inch Size | CE3AKT BOLA-42-4.5-BLK-SG40 7/8"4 1/2"Semi Gloss Black4 1/2"SteelPlasticAssembled9"-
RFQ
VESTIL BOLA-42-4.5-BRN-EB Architectural Bollard, Earth Brown, 42 x 4.5 Inch Size | CE3AKU BOLA-42-4.5-BRN-EB40 7/8"4 1/2"Earth Brown4 1/2"SteelPlasticAssembled9"-
RFQ
VESTIL BOLA-42-4.5-SBZ Architectural Bollard, Bronze Statuary, 42 x 4.5 Inch Size | CE3AKW BOLA-42-4.5-SBZ40 7/8"4 1/2"Statuary Bronze4 1/2"SteelPlasticAssembled9"-
RFQ
VESTIL BOLA-42-4.5-SL Architectural Bollard, Silver Lining, 42 x 4.5 Inch Size | CE3AKX BOLA-42-4.5-SL40 7/8"4 1/2"Silver Lining4 1/2"SteelPlasticAssembled9"-
RFQ
VESTIL BOLA-48-5.5-BLK-SG Architectural Bollard, Semi-Gloss Black, 48 x 5.5 Inch Size | CE3AKY BOLA-48-5.5-BLK-SG46 7/8"5 1/2"Semi Gloss Black5 9/16"SteelPlasticAssembled9"-
RFQ
VESTIL BOLA-48-5.5-BRN-EB Architectural Bollard, Earth Brown, 48 x 5.5 Inch Size | CE3AKZ BOLA-48-5.5-BRN-EB46 7/8"5 1/2"Earth Brown5 9/16"SteelPlasticAssembled9"-
RFQ
VESTIL BOLA-48-5.5-GRN-H Architectural Bollard, Dark Green, 48 x 5.5 Inch Size | CE3ALA BOLA-48-5.5-GRN-H46 7/8"5 1/2"Hunter Green5 9/16"SteelPlasticAssembled9"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOLA-42-4.5-GRN-H Architectural Bollard, Dark Green, 42 x 4.5 Inch Size