VESTIL BOL-R-36-5.5 Removable Steel Pipe Safety Bollard, 36 x 5.5 Inch Size

Item: AG7MPA Model: BOL-R-36-5.5
In Stock

Get it by Monday, Jun 16

€177.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
Cap MaterialPlastic
Height46 3/4"
Length12"
Thickness1/8"
Width12"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)27.94
Ship length (cm)127
Ship width (cm)27.94
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.MaterialColorCap MaterialThicknessRemovableUsable HeightPrice
VESTIL BOL-R-42-5.5 Removable Steel Pipe Safety Bollard 42" x 5.5" | AG7MPB BOL-R-42-5.552 3/4"---Plastic1/8"--€190.77
VESTIL BOL-R-48-5.5 Removable Steel Pipe Safety Bollard 48" x 5.5" | AG7MPC BOL-R-48-5.558 3/4"---Plastic1/8"--€204.58
RFQ
VESTIL BOL-R-72-5.5 Steel Pipe Safety Bollard, Removable, 72 x 5.5 Inch Size | CE3ALV BOL-R-72-5.582 3/4"5.571"AluminumYellowPlastic-Yes72 3/4"€272.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-R-36-5.5 Removable Steel Pipe Safety Bollard, 36 x 5.5 Inch Size
€177.04 /unit