VESTIL BOL-FD-36-G Safety Bollard, Fold Down, 42 Inch Overall Height, Galvanised

Item: AE4XFL Model: BOL-FD-36-GCross Ref: 5NPR6
In Stock

Get it by Friday, Jun 13

€100.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
ColorGray
FinishGalvanized
Height42"
Length6"
MaterialSteel
Number Of Bolt Holes3
TypeFold Down
Width6"
Cap ShapeDome
Cap TypeRemovable
Compatible Mounting Surface MaterialConcrete
Impact Resistance4000 lbs. @ 4 mph
Installed Height42"
Locking SystemExternal Padlock
Manufacturer Warranty Length90 Days
Mounting HardwareNot Included
Mounting Hole Diameter7/16"
Mounting Hole Length7/16"
Mounting Hole Width7/16"
Mounting StyleBolt On
Number Of Mounting Holes4
Outside Diameter1 11/16"
Overall Height42"
Overall Length42"
Overall Width6"
Product TypeFold-Down
ReflectivityNon-Reflective
Resistance PropertiesImpact Resistant
StripingIncluded
Striping DetailYes
Wall Thickness0.1"
Weight13 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)109.22
Ship length (cm)17.78
Ship width (cm)17.78
HS code7326908588
Country of OriginUS

Product Variants

ProductModelColorTypeHeightMaterialFinishNumber Of Bolt HolesPrice
VESTIL BOL-FD-36-Y Safety Bollard Fold Down Overall Height 42" Yellow | AE4XFM 5NPR7 BOL-FD-36-YYellowFold Down42"Steel-3€85.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-FD-36-G Safety Bollard, Fold Down, 42 Inch Overall Height, Galvanised
€100.61 /unit