VESTIL BOL-CI-28-7 Ductile Iron Decorative Bollard 28 x 7 Base | AG7MMR

VESTIL BOL-CI-28-7 Ductile Iron Decorative Bollard, 28 x 7 Inch Base

Item: AG7MMR Model: BOL-CI-28-7
In Stock

Get it by Tuesday, Jun 10

€137.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Length8"
Base Size8"
Base Width8"
Batteries IncludedNo
Cap MaterialDuctile Iron
ColorBlack
Height35 1/2"
Integrated Chain SlotsNo
Length8"
MaterialDuctile Iron
Outside Dia.8"
Top Dia.8"
TypePour In Place
Usable Height28"
Width8"

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)40.64
Ship length (cm)121.92
Ship width (cm)101.6
HS code7326908588
Country of OriginCN

Product Variants

ProductModelTypeHeightOutside Dia.Base LengthBase WidthUsable HeightTop Dia.Base SizePrice
VESTIL BOL-CI-28-3 Ductile Iron Decorative Bollard 28" x 3" Base | AG7MMP BOL-CI-28-3Pour In Place30 1/2"6"6"6"28"3 1/2"6"€84.81
VESTIL BOL-CI-28-5 Ductile Iron Decorative Bollard 28" x 5" Base | AG7MMQ BOL-CI-28-5Pour In Place39 1/2"7 1/2"7 1/2"7 1/2"28"5"7 1/2"€121.95
VESTIL BOL-CI-38-8 Ductile Iron Decorative Bollard 38" x 8" Base | AG7MMT BOL-CI-38-8Surface Mount38 1/2"9 1/4"9"9 1/4"38 1/2"8 1/2"9 1/4"€193.95
VESTIL BOL-CI-39-5 Ductile Iron Decorative Bollard 39" x 5" Base | AG7MMU BOL-CI-39-5Pour In Place47 1/4"8"8"8"39 1/2"5 1/2"9"€201.48
VESTIL BOL-CI-40-8 Ductile Iron Decorative Bollard 40" x 8" Base | AG7MMV BOL-CI-40-8Pour In Place51 1/2"9"9"9"40"8"9"€250.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-CI-28-7 Ductile Iron Decorative Bollard, 28 x 7 Inch Base
€137.79 /unit