VESTIL BLD-80 Lock Drum

Item: AC9VQL Model: BLD-80Cross Ref: 3KR44
In Stock

Get it by Tuesday, Jun 10

€118.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Lock
ColorGold
Height3 5/8"
Length3"
MaterialSteel
Pack Size1
Padlock Hole0.312"
Width6 3/8"
For Plug Size3/4", 2"
Outside Diameter3/4", 2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)17.78
HS code8301406060
Country of OriginCN

Product Variants

ProductModelColorMaterialHeightPadlock HolePrice
VESTIL DTL-22 Drum Lock Polycarbon 5/16" Paddlock Hole | AG7QZA DTL-22GreenPolycarbonate3 5/8"0.312"€38.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BLD-80 Lock Drum
€118.67 /unit