VESTIL BKT-SS-500 Stainless Steel Bucket, 5 Capacity Gallon, With Handle

Item: AC8PQT Model: BKT-SS-500Cross Ref: 3CYL3
In Stock

Get it by Thursday, Jun 12

€176.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket
Capacity5 gal.
ColorSilver
Diameter15 3/8"
FinishPlain
Grade304
Handle MaterialStainless Steel
Handle TypeWire
Height11"
Length15 3/8"
MaterialStainless Steel
Material Thickness2 mm
ShapeRound
TypePail
Used ForIndustrial And Commercial Applications
Width15 3/8"
Bucket/pail MaterialStainless Steel
Head/closure TypeOpen Head
Includes LidNo
Overall Diameter15 3/8"
Overall Height11"
StandardsOSHA REGULATIONS
Volume Capacity5 gal.

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)33.02
Ship length (cm)40.64
Ship width (cm)40.64
HS code7310290050
Country of OriginCN

Product Variants

ProductModelHeightColorShapeHandle MaterialTypeFinishHandle TypePrice
VESTIL BKT-SS-325 Stainless Steel Bucket Capacity 3.25 Gallon With Handle | AC8PQR 3CYL2 BKT-SS-32510"SilverRoundStainless SteelPailPlainWire€65.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BKT-SS-500 Stainless Steel Bucket, 5 Capacity Gallon, With Handle
€176.99 /unit