VESTIL BKT-GAL-500 Galvanised Steel Bucket Capacity 5 Gallon With Handle | AC8PQQ 3CYL1

VESTIL BKT-GAL-500 Steel Bucket, 5 Capacity Gallon, With Handle, Galvanised

Item: AC8PQQ Model: BKT-GAL-500Cross Ref: 3CYL1
In Stock

Get it by Thursday, Jun 12

€18.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket
Capacity5 gal.
ColorSilver
Diameter14 1/4"
FinishGalvanized
Handle MaterialSteel
Handle TypeWire
Height11"
Length14 1/4"
MaterialSteel
ShapeRound
TypePail
Used ForIndustrial And Commercial Applications
Width14 1/4"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)33.02
Ship length (cm)35.56
Ship width (cm)35.56
HS code7310290050
Country of OriginCN

Product Variants

ProductModelHeightColorShapeHandle MaterialTypeFinishHandle TypePrice
VESTIL BKT-GAL-325 Galvanised Steel Bucket Capacity 3.25 Gallon With Handle | AC8PQP 3CYK9 BKT-GAL-3259.81"SilverRoundSteelPailGalvanizedWire€16.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BKT-GAL-500 Steel Bucket, 5 Capacity Gallon, With Handle, Galvanised
€18.93 /unit