VESTIL BC-1 Beam Clamp Horizontal Lift Style 1000 lb Capacity | AG7MKC

VESTIL BC-1 Beam Clamp, Horizontal Lift Style, 1000 Lb. Capacity

Item: AG7MKC Model: BC-1
In Stock

Get it by Wednesday, Jun 11

€57.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam Clamp
Capacity1000 lbs.
Clamp Lock MechanismLever
ColorOrange
Height6 1/4"
Jaw Depth3 1/2"
Length16 1/2"
Lifting Clamp StyleHorizontal
Lifting Clamp TypeBeam Clamp
Lifting StyleHorizontal
MaterialSteel
Max. Compatible Flange Width9.63"
Max. Jaw Opening8 1/2"
Max. Load1000 lbs.
Min. Compatible Flange Width3.13"
Min. Jaw Opening2 1/2"
Overall Depth16 1/2"
Overall Height6 1/4"
Overall Length16 1/2"
Overall Thickness4/25"
Overall Width3 1/2"
Ring Dia.0.787"
Width3 1/2"
Working Load Limit0.5 ton.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)10.16
Ship length (cm)43.18
Ship width (cm)17.78
HS code7326908588
Country of OriginCN

Product Variants

ProductModelWorking Load LimitMax. Jaw OpeningOverall HeightOverall WidthOverall DepthCapacityColorHeightPrice
VESTIL BC-10 Beam Clamp 10000 Lb Capacity | AG7MKD BC-105 ton.8 1/2"7 3/4"5 1/4"21 1/4"10000 lbs.Blue7 3/4"€176.06
VESTIL BC-2 Beam Clamp Horizontal Lift Style 2000 lb Capacity | AG7MKE BC-21 ton.8 1/2"6 1/4"3 1/2"16 1/2"2000 lbs.Orange6 1/4"€67.80
VESTIL BC-4 Beam Clamp Horizontal Lift Style 4000 lb Capacity | AG7MKF BC-42 ton.9 1/4"6 1/2"4"16"4000 lbs.Orange6 1/2"€76.33
VESTIL BC-6 Beam Clamp Horizontal Lift Style 6000 lb Capacity | AG7MKG BC-63 ton.13 1/4"7 3/4"5 1/4"20 1/4"6000 lbs.Orange7 3/4"€125.13
VESTIL BC-8 Beam Clamp Horizontal Lift Style 8000 lb Capacity | AG7MKH BC-84 ton.8 1/2"7 3/4"5 1/4"21 1/4"8000 lbs.Blue7 3/4"€152.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BC-1 Beam Clamp, Horizontal Lift Style, 1000 Lb. Capacity
€57.23 /unit