VESTIL AY-168430 Yard Ramp, 16000 Lb. Capacity, 86 Inch Width x 360 Inch Length, Aluminium

Item: AG7MFJ Model: AY-168430
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€19,214.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Yard Ramp
Capacity16000 lbs.
Curb Height4"
Deck TypeGrating
Depth360"
Distance Between Curbs78"
Height45"
Height Adjustment MethodHand Crank
Hydraulic Lift PowerHand Pump
Length360"
Lowered Height45"
MaterialAluminum
Max. Height62"
Min. Height45"
Overall Length30 ft.
Raised Height62"
Ramp Frame MaterialAluminum
Ramp Grate MaterialAluminum
Safety ChainsYes
Tire Size18"
Tire Thickness5"
Tow BarYes
Usable Lip Support Edge13 1/2"
Usable Width78"
Wheel Dia.18"
Wheel MaterialMold On Rubber
Wheel Width5"
Width86"

Shipping Info:

Ship weight (kg) 1417.5
Ship height (cm)55.88
Ship length (cm)2.54
Ship width (cm)218.44
HS code8428900290
Country of OriginUS

Product Variants

ProductModelOverall LengthUsable WidthCapacityDepthDistance Between CurbsMaterialHeight Adjustment MethodMax. HeightPrice
VESTIL AY-167230 Aluminium Yard Ramp 16000 lb Capacity 74" Width x 360" Length | AG7MFG AY-16723030 ft.66"16000 lbs.360"66"AluminumHand Crank62"€17,636.39
RFQ
VESTIL AY-167236-L Aluminium Yard Ramp 16000 lb Capacity 74" Width x 432" Length | AG7MFH AY-167236-L36 ft.66"16000 lbs.432"66"AluminumHand Crank62"€21,175.94
RFQ
VESTIL AY-168436-L Aluminium Yard Ramp 16000 lb Capacity 86" Width x 432" Length | AG7MFK AY-168436-L36 ft.78"16000 lbs.432"78"AluminumHand Crank62"€23,207.21
RFQ
VESTIL AY-169330 Aluminium Yard Ramp 16000 lb Capacity 95" Width x 360" Length | AG7MFL AY-16933030 ft.87"16000 lbs.360"87"AluminumHand Crank62"€21,546.16
RFQ
VESTIL AY-169336-L Aluminium Yard Ramp 16000 lb Capacity 95" Width x 432" Length | AG7MFM AY-169336-L36 ft.87"16000 lbs.432"87"AluminumHand Crank62"€30,744.71
RFQ
VESTIL AY-207230 Aluminium Yard Ramp 20000 lb Capacity 74" Width x 360" Length | AG7MFN AY-20723030 ft.66"20000 lbs.360"66"AluminumHand Crank62"€18,999.38
RFQ
VESTIL AY-207236-L Aluminium Yard Ramp 20000 lb Capacity 74" Width x 432" Length | AG7MFP AY-207236-L36 ft.66"20000 lbs.432"66"AluminumHand Crank62"€22,167.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AY-168430 Yard Ramp, 16000 Lb. Capacity, 86 Inch Width x 360 Inch Length, Aluminium
€19,214.73 /unit