VESTIL AWR-G-28-8A Aluminium Grip Struct Walk Ramp 96 Length x 28 Width | AG7MEL

VESTIL AWR-G-28-8A Aluminium Grip Struct Walk Ramp, 96 Inch Length x 28 Inch Width

Item: AG7MEL Model: AWR-G-28-8A
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€841.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWalk Ramp
Capacity With 2 Wheel Cart1650 lbs.
Capacity With 4 Wheel Cart2500 lbs.
ColorSilver
Curb Height (in.)2"
Deck TypeGrip Strut
Depth96 3/4"
Distance Between Curbs29 3/8"
Height3 3/4"
Height Range6" to 29"
IncludesSafety Retaining Chains
Length96"
MaterialAluminum
Max. Height29"
Min. Height6"
Ramp Frame MaterialAluminum
Ramp Grate MaterialAluminum
Safety Curb2"
Usable Length96"
Usable Ramp Length96 3/4"
Usable Ramp Width26"
Width28"

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)12.7
Ship length (cm)243.84
Ship width (cm)71.12
HS code7610900080
Country of OriginUS

Product Variants

ProductModelHeightDepthDistance Between CurbsMax. HeightUsable Ramp WidthCapacity With 2 Wheel CartCapacity With 4 Wheel CartUsable Ramp LengthPrice
VESTIL AWR-G-28-10A Aluminium Grip Struct Walk Ramp 120" Length x 28" Width | AG7MEE AWR-G-28-10A3 3/4"120 1/4"29 3/8"38"26"1500 lbs.2200 lbs.120 1/4"€1,012.94
VESTIL AWR-G-28-12A Aluminium Grip Struct Walk Ramp 144" Length x 28" Width | AG7MEF AWR-G-28-12A3 3/4"143 3/4"29 3/8"46"26"1400 lbs.1900 lbs.143 3/4"€1,163.44
VESTIL AWR-G-28-14A Aluminium Grip Struct Walk Ramp 168" Length x 28" Width | AG7MEG AWR-G-28-14A3 3/4"167 1/4"29 3/8"56"26"1200 lbs.1600 lbs.167 1/4"€1,323.67
VESTIL AWR-G-28-16A Aluminium Grip Struct Walk Ramp 192" Length x 28" Width | AG7MEH AWR-G-28-16A3 3/4"190 3/4"29 3/8"62"26"1000 lbs.1000 lbs.190 3/4"€1,455.19
VESTIL AWR-G-28-6A Aluminium Grip Struct Walk Ramp 72" Length x 28" Width | AG7MEJ AWR-G-28-6A3 3/4"73 1/4"29 3/8"21"26"2000 lbs.2800 lbs.73 1/4"€694.67
RFQ
VESTIL AWR-G-28-7A Aluminium Grip Struct Walk Ramp 84" Length x 28" Width | AG7MEK AWR-G-28-7A3 3/4"85"29 3/8"25"26"1800 lbs.2800 lbs.85"€763.56
RFQ
VESTIL AWR-G-28-9A Aluminium Grip Struct Walk Ramp 108" Length x 28" Width | AG7MEM AWR-G-28-9A3 3/4"108 1/2"29 3/8"33"26"1600 lbs.2500 lbs.108 1/2"€909.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AWR-G-28-8A Aluminium Grip Struct Walk Ramp, 96 Inch Length x 28 Inch Width
€841.02 /unit