VESTIL ATWR-18-6-60 Heavy Duty Aluminium Wheel Riser, 18 x 6 x 60 Inch Size

Item: AG7MBU Model: ATWR-18-6-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€706.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Wheel Riser
Ansi ClassB56.1 Part 3 Sec 7
Capacity30000 lbs.
ColorSilver
Height6"
Length60"
Level Length42"
MaterialAluminum
Number Of Ramps1
Ramp Angle19°
Thickness1/4"
Type Of RampsWheel Riser
Width18"

Shipping Info:

Ship weight (kg) 39.15
Ship height (cm)30.48
Ship length (cm)152.4
Ship width (cm)101.6
HS code7610900080
Country of OriginUS

Product Variants

ProductModelHeightLevel LengthMaterialPrice
VESTIL ATWR-18-10-114 Heavy Duty Aluminium Wheel Riser 18" x 10" x 114" | AG7MBG ATWR-18-10-11410"84"Aluminum€1,457.32
VESTIL ATWR-18-10-60 Heavy Duty Aluminium Wheel Riser 18" x 10" x 60" | AG7MBH ATWR-18-10-6010"30"Aluminum€809.28
RFQ
VESTIL ATWR-18-10-66 Heavy Duty Aluminium Wheel Riser 18" x 10" x 66" | AG7MBJ ATWR-18-10-6610"36"Aluminum€968.41
RFQ
VESTIL ATWR-18-10-72 Heavy Duty Aluminium Wheel Riser 18" x 10" x 72" | AG7MBK ATWR-18-10-7210"42"Aluminum€1,036.23
RFQ
VESTIL ATWR-18-12-120 Heavy Duty Aluminium Wheel Riser 18" x 12" x 120" | AG7MBL ATWR-18-12-12012"84"Aluminum€1,676.86
VESTIL ATWR-18-12-66 Heavy Duty Aluminium Wheel Riser 18" x 12" x 66" | AG7MBM ATWR-18-12-6612"30"Aluminum€952.40
RFQ
VESTIL ATWR-18-12-72 Heavy Duty Aluminium Wheel Riser 18" x 12" x 72" | AG7MBN ATWR-18-12-7212"36"Aluminum€1,021.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ATWR-18-6-60 Heavy Duty Aluminium Wheel Riser, 18 x 6 x 60 Inch Size
€706.40 /unit