VESTIL ATS-6-68 Alternate Tread Stair, Walk through, 9 Feet, 3 Inch Height

Item: AE8PAB Model: ATS-6-68Cross Ref: 6EPF0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,429.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlternating Tread Stairs
Base Depth36 3/8"
Capacity350 lbs.
Climbing Angle68°
ColorYellow
FinishPowder Coat
Handrail DesignFixed Handrail
Handrail Height12 1/4"
Handrails IncludedYes
Height113 3/4"
IncludesSafety Chain
Ladder Height6 ft.
MaterialSteel
Number Of Steps10
Overall Length39 1/2"
Overall Width23 1/2"
Safety Chain0.188"
Span36 3/8"
Step Depth10 1/2"
Step Spacing7.188"
Step Width9"
Top Step Depth9 3/4"
Top Step Height71 22/25"
Top Step Width23 5/8"
TreadRaised Surface
Width23 1/2"
AssemblyUnassembled
FabricationWelded
Load Capacity350 lbs.
Overall Depth39.5"
Overall Height9.5 ft.
Riser TypeOpen
Stair Tread ConfigurationAlternating Tread Stairs
StandardsOSHA COMPLIANT
Tread TypePerforated
Weight157 lbs.

Shipping Info:

Ship weight (kg) 99.9
Ship height (cm)40.64
Ship length (cm)233.68
Ship width (cm)73.66
HS code7326908560
Country of OriginUS

Product Variants

ProductModelClimbing AngleNumber Of StepsTop Step HeightHandrail HeightColorOverall HeightOverall LengthStep SpacingPrice
VESTIL ATS-7-56 Alternating Tread Stairs Walk-through 7 Feeth | AD6ZLT 4CU83 ATS-7-5656°1284"18.63"Yellow7 ft.65 3/4"7"€1,615.37
VESTIL ATS-8-56 Alternating Tread Stairs Walk-through 8 Feet Height | AD6ZLU 4CU84 ATS-8-5656°1395 22/25"18.63"Yellow8 ft.73 1/2"7 3/8"€1,788.28
VESTIL ATS-9-56 Alternating Tread Stairs Walk-through 9 Feet Height | AD6ZLV 4CU85 ATS-9-5656°15107 3/4"42"Yellow9 ft.81.63"7.188"€1,977.12
VESTIL ATS-10-56 Alternating Tread Stairs Walk-through 10 Feeth | AD6ZLW 4CU86 ATS-10-5656°16120"18.63"Yellow10 ft.89 3/4"7 1/2"€2,159.57
VESTIL ATS-7-68 Alternating Tread Stairs Walk-through 7 Feeth | AD6ZLX 4CU90 ATS-7-6868°1084"12 1/4"Yellow7 ft.44 1/2"7"€1,615.41
RFQ
VESTIL ATS-8-68 Alternating Tread Stairs Walk-through 8 Feet Height | AD6ZLY 4CU91 ATS-8-6868°1195 22/25"42"Yellow8 ft.49 3/4"7 3/8"€1,788.27
VESTIL ATS-9-68 Alternating Tread Stairs Walk-through 9 Feet Height | AD6ZLZ 4CU92 ATS-9-6868°13107 3/4"42"Yellow9 ft.54.13"7.188"€1,977.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ATS-6-68 Alternate Tread Stair, Walk through, 9 Feet, 3 Inch Height
€1,429.76 /unit