VESTIL APTS-3660-CF Aluminium Tool Box Casters/forks 36 x 60 | AG7LXZ

VESTIL APTS-3660-CF Aluminium Tool Box, Casters/Fork, 36 Inch x 60 Inch Size

Item: AG7LXZ Model: APTS-3660-CF
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,394.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Tool Box
Capacity2500 lbs.
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Width2"
ColorSilver
Diamond Tread Plate Thickness1/8"
Fork Pocket Center24"
Fork Pocket Height2 1/2"
Fork Pocket Size7 1/2"
Fork Pocket Width7 1/2"
Handle MaterialSteel
Height40 3/50"
Length25 22/25"
Number Of Casters4
Number Of Shelves1
Number Of Trays1
Padlock Shackle Max. Dia.0.438"
Rust ResistantYes
Tool Box Housing MaterialAluminum
TypeChests
Usable Height36"
Usable Length24"
Usable Width60"
WheelsYes
Width61 1/4"

Shipping Info:

Ship weight (kg) 86.85
Ship height (cm)119.38
Ship length (cm)162.56
Ship width (cm)101.6
HS code7610900080
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
VESTIL APTS-2436 Aluminium Portable Tool Box 24" x 36" | AG7LWF 39UV98 APTS-2436SilverAluminum€699.94
VESTIL APTS-2436-C Aluminium Treadplate Toolbox with Casters | AG7LWG APTS-2436-CSilver-€874.93
VESTIL APTS-2436-F Aluminium Tool Box Fork Pockets 24" x 36" | AG7LWJ 39UW11 APTS-2436-FSilverAluminum€855.84
VESTIL APTS-2448 Aluminium Portable Tool Box 24" x 48" | AG7LWM APTS-2448Silver-€825.08
VESTIL APTS-2448-C Aluminium Tool Box with Casters 24" x 48" | AG7LWN APTS-2448-CSilver-€973.59
VESTIL APTS-2448-CF Aluminium Tool Box with Casters/forks 24" x 48" | AG7LWP APTS-2448-CFSilver-€1,086.10
VESTIL APTS-2448-F Aluminium Tool Box Fork Pockets 24" x 48" | AG7LWT 39UW03 APTS-2448-FSilverAluminum€971.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL APTS-3660-CF Aluminium Tool Box, Casters/Fork, 36 Inch x 60 Inch Size
€1,394.72 /unit