VESTIL APTS-3648 Aluminium Portable Tool Box, 36 Inch x 48 Inch Size

Item: AG7LXN Model: APTS-3648
In Stock

Get it by Friday, Jun 13

€1,006.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Tool Box
Capacity2500 lbs.
ColorSilver
Diamond Tread Plate Thickness2/25"
Handle MaterialSteel
Height37.06"
Length25 22/25"
Number Of Shelves1
Number Of Trays1
Padlock Shackle Max. Dia.7/16"
Rust ResistantYes
Tool Box Housing MaterialAluminum
TypeChests
Usable Height36"
Usable Length24"
Usable Width48"
WheelsNo
Width49 1/4"

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)114.3
Ship length (cm)132.08
Ship width (cm)101.6
HS code7610900080
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
VESTIL APTS-2436 Aluminium Portable Tool Box 24" x 36" | AG7LWF 39UV98 APTS-2436SilverAluminum€699.94
VESTIL APTS-2436-C Aluminium Treadplate Toolbox with Casters | AG7LWG APTS-2436-CSilver-€874.93
VESTIL APTS-2436-F Aluminium Tool Box Fork Pockets 24" x 36" | AG7LWJ 39UW11 APTS-2436-FSilverAluminum€855.84
VESTIL APTS-2448 Aluminium Portable Tool Box 24" x 48" | AG7LWM APTS-2448Silver-€825.08
VESTIL APTS-2448-C Aluminium Tool Box with Casters 24" x 48" | AG7LWN APTS-2448-CSilver-€973.59
VESTIL APTS-2448-CF Aluminium Tool Box with Casters/forks 24" x 48" | AG7LWP APTS-2448-CFSilver-€1,086.10
VESTIL APTS-2448-F Aluminium Tool Box Fork Pockets 24" x 48" | AG7LWT 39UW03 APTS-2448-FSilverAluminum€971.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL APTS-3648 Aluminium Portable Tool Box, 36 Inch x 48 Inch Size
€1,006.51 /unit