VESTIL APTS-2460-F Aluminium Tool Box, Fork Pockets, 24 Inch x 60 Inch Size

Item: AG7LXB Model: APTS-2460-F
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,125.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Tool Box
Capacity2500 lbs.
ColorSilver
Diamond Tread Plate Thickness1/8"
Fork Pocket Center24"
Fork Pocket Height2 1/2"
Fork Pocket Size7 1/2"
Fork Pocket Width7 1/2"
Handle MaterialSteel
Height28 3/50"
Length25 22/25"
Number Of Shelves1
Number Of Trays1
Padlock Shackle Max. Dia.0.438"
Rust ResistantYes
Tool Box Housing MaterialAluminum
TypeChests
Usable Height24"
Usable Length24"
Usable Width60"
WheelsNo
Width61 1/4"

Shipping Info:

Ship weight (kg) 63
Ship height (cm)93.98
Ship length (cm)165.1
Ship width (cm)101.6
HS code7610900080
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
VESTIL APTS-2436 Aluminium Portable Tool Box 24" x 36" | AG7LWF 39UV98 APTS-2436SilverAluminum€699.94
VESTIL APTS-2436-C Aluminium Treadplate Toolbox with Casters | AG7LWG APTS-2436-CSilver-€874.93
VESTIL APTS-2436-F Aluminium Tool Box Fork Pockets 24" x 36" | AG7LWJ 39UW11 APTS-2436-FSilverAluminum€855.84
VESTIL APTS-2448 Aluminium Portable Tool Box 24" x 48" | AG7LWM APTS-2448Silver-€825.08
VESTIL APTS-2448-C Aluminium Tool Box with Casters 24" x 48" | AG7LWN APTS-2448-CSilver-€973.59
VESTIL APTS-2448-CF Aluminium Tool Box with Casters/forks 24" x 48" | AG7LWP APTS-2448-CFSilver-€1,086.10
VESTIL APTS-2448-F Aluminium Tool Box Fork Pockets 24" x 48" | AG7LWT 39UW03 APTS-2448-FSilverAluminum€971.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL APTS-2460-F Aluminium Tool Box, Fork Pockets, 24 Inch x 60 Inch Size
€1,125.39 /unit