VESTIL APPL-1200-60 Steel Ratchet Appliance Cart, 17 x 24 x 60 Inch Size, 1200 Lbs. Capacity, Blue

Item: AG7LWA Model: APPL-1200-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€403.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAppliance Hand Truck
ColorBlue
Depth17"
Front Wheel MaterialThermoplastic Rubber
Hand Truck PurposeGeneral Purpose
Height60"
Length15"
Load Capacity1200 lbs.
MaterialSteel
No. Of Vertical Supports2
Noseplate Depth5"
Noseplate Length5 1/4"
Noseplate Thickness1/2"
Noseplate Width24"
Number Of Wheels4
Operation TypeRatchet
Rear Wheel Dia.4" x 1"
Rear Wheel MaterialThermoplastic Rubber
Rear Wheel TypeSwivel
Strap Length10 ft.
Wheel Diameter8"
Wheel MaterialThermoplastic Rubber
Wheel Width2"
Width24"

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)53.34
Ship length (cm)233.68
Ship width (cm)73.66
HS code8716805010
Country of OriginTW

Product Variants

ProductModelNoseplate WidthHeightRear Wheel Dia.Noseplate LengthStrap LengthLoad CapacityNoseplate DepthNumber Of WheelsPrice
VESTIL APPL-1200-66 Appliance Cart Ratchet 1200 lb Capacity 66.75" | AG7LWB APPL-1200-6624 1/8"65 1/2"4"5"5 ft.1200 lbs.5"4€423.10
RFQ
VESTIL APPL-1200-72 Appliance Cart Ratchet 1200 lb Capacity 72" | AG7LWC APPL-1200-7224"72"4" x 1"5 1/4"10 ft.1200 lbs.5"4€452.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL APPL-1200-60 Steel Ratchet Appliance Cart, 17 x 24 x 60 Inch Size, 1200 Lbs. Capacity, Blue
€403.05 /unit