VESTIL ALUM-CONV-HR Convertible Hand Truck, Aluminium, 52 Inch Height

Item: CE3AED Model: ALUM-CONV-HR
In Stock

Get it by Wednesday, Jun 11

€371.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Truck
Caster MaterialHard Rubber
ColorSilver
Convertible To Platform TruckYes
Depth18 7/8"
Handle TypeConvertible
Height51 1/2"
Length18 22/25"
Load Capacity500 lbs.
MaterialAluminum
Noseplate Depth7 1/4"
Noseplate Length7 1/4"
Noseplate Thickness1/2"
Noseplate Width18"
Number Of Casters4
Number Of Vertical Supports2
Platform Truck Capacity650 lbs.
Platform Truck Handle Height40 1/2"
Platform Truck Height10 5/8"
Platform Truck Length46 1/2"
Platform Truck Width20 1/2"
UseGeneral Purpose
Width20 1/2"

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)130.81
Ship length (cm)47.94
Ship width (cm)52.07
Country of OriginUS

Product Variants

ProductModelNoseplate WidthNoseplate DepthHandle TypeHandle HeightHeightNumber Of CastersCaster SizeWheel Dia.Price
VESTIL ALUM-3-CONV Aluminium Convertible Hand Truck 3-in-1, 20.5" x 52" | AG7LUF ALUM-3-CONV18"7 1/2"-47"51 1/2"410.5" x 3.25", 5" x 1.25"-€466.61
VESTIL ALUM-CONV Aluminium Convertible Hand Truck, 2-in-1, 20.5" x 52" | AG7LUG ALUM-CONV18"7 1/4"Convertible-51 1/2"4--€358.49
VESTIL ALUM-CONV-B Aluminium Convertible Hand Truck, 20.5" x 61.5" | AG7LUH ALUM-CONV-B18"7 1/4"Convertible-62 1/4"4--€414.63
RFQ
VESTIL ALUM-H Aluminium Hand Truck with Pneumatic Wheels | AG7LUJ ALUM-H18"7 1/2"--51 1/4"210.5" x 3.5"10 1/2"€211.00
VESTIL ALUM-H-HR Aluminium Hand Truck with Hard Rubber Wheels | AG7LUK ALUM-H-HR18"7 1/2"--51 1/4"210" x 2.5"10 1/2"€242.85
VESTIL ALUM-LOOP Aluminium Hand Truck, Pneumatic Wheels, Single Loop Handle, 500 lb Capacity | AG7LUM ALUM-LOOP14"7 1/4"--49 1/4"210" x 3.5"10"€216.36
VESTIL ALUM-LOOP-H Aluminium Hand Truck, Pneumatic Wheels, Double Loop Handle, 500 lb Capacity | AG7LUN ALUM-LOOP-H14"7 1/4"-49 3/4"62.81"210" x 3.5"10"€253.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ALUM-CONV-HR Convertible Hand Truck, Aluminium, 52 Inch Height
€371.09 /unit