VESTIL ALLPW-500-4SFL Aluminium Low Profile Lift Mold/Rubber 58 | AG7LTR

VESTIL ALLPW-500-4SFL Aluminium Low Profile Lift, Mold/Rubber, 58 Inch Size

Item: AG7LTR Model: ALLPW-500-4SFL
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Lift
Batteries IncludedNo
Capacity400 lbs.
CollapsibleNo
ColorSilver
Deck Height1/4"
Front Caster Dia.4"
Front Caster MaterialMold On Rubber
Front Caster TypeSwivel
Front Caster Width2"
Handle Caster Dia.4"
Handle Caster MaterialPoly On Poly
Handle Caster TypeRigid
Handle Caster Width1 1/4"
Height69.437"
Horizontal Load Center10"
Includes(2) Handle Casters Poly On Poly 4" x 1.25"
Length29.812"
Load Lifter Operation MethodWinch
Location TypeUniversal
Lowered Height1/4"
Max. Travel Distance57 3/4"
Min. Height1/4"
Number Of Casters8
Number Of Front Caster4
Number Of Handle Caster2
Number Of Rear Casters2
OperationHand Winch
Operation TypeHand Winch
Platform Length20"
Platform MaterialSteel
Platform Width20"
Power SourceManual
ProfileLow
Raised Height58"
Rear Caster Dia.2" , 8"
Rear Caster MaterialPoly On Poly
Rear Caster TypeRigid
Side Lip Height2"
Width37 3/4"

Shipping Info:

Ship weight (kg) 64.35
Ship height (cm)182.88
Ship length (cm)121.92
Ship width (cm)101.6
HS code8427900000
Country of OriginUS

Product Variants

ProductModelOperationColorFront Caster Dia.Raised HeightHeightCapacityRear Caster Dia.Number Of CastersPrice
VESTIL ALLPH-500-4SFL Aluminium Low Profile Lift Mold/Rubber 50" | AG7LTP ALLPH-500-4SFLFoot PumpSilver4"48 1/4"68.937"400 lbs.8"8-
RFQ
VESTIL ALLPH-500-FW Aluminium Low Profile Lift Steel Wheel 50" | AG7LTQ ALLPH-500-FWFoot PumpSilver2"48 1/4"66"400 lbs.6"6-
RFQ
VESTIL ALLPW-500-FW Aluminium Low Profile Lift Steel Wheel 58" | AG7LTT ALLPW-500-FWHand WinchSilver2"55"66 1/2"400 lbs.6"6-
RFQ
VESTIL LLPH-500-4SFL Low Profile Foot Pump Lift Swivel Caster | AG7VPM LLPH-500-4SFLFoot PumpBlue4"48 1/4"68.937"500 lbs.8"8€1,525.20
RFQ
VESTIL LLPH-500-FW Low Profile Foot Pump Lift Fixed Wheel | AG7VPN LLPH-500-FWFoot PumpBlue2"48 1/4"66"500 lbs.6"6€1,127.44
RFQ
VESTIL LLPW-500-4SFL Low Prof Winch Lite Lift Swivel Caster | AG7VPZ LLPW-500-4SFLHand WinchBlue4"53"69.437"500 lbs.8"8€1,175.13
RFQ
VESTIL LLPW-500-FW Low Profile Winch Lite Lift Fixed Wheel | AG7VQA LLPW-500-FWHand WinchBlue2"55"66"500 lbs.6"6€833.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ALLPW-500-4SFL Aluminium Low Profile Lift, Mold/Rubber, 58 Inch Size