VESTIL ALL-T-D8W-1400 All Terrain Dolly, Eight Wheel, 1400 Lbs Capacity | CE3AEB

VESTIL ALL-T-D8W-1400 All Terrain Dolly, Eight Wheel, 1400 Lb. Capacity

Item: CE3AEB Model: ALL-T-D8W-1400
In Stock

Get it by Tuesday, Jun 17

€877.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDolly
Batteries IncludedNo
ColorBlack
Deck Height11 1/4"
Load Capacity1400 lbs.
MaterialSteel
Non-marking WheelNo
Number Of Tiers8
Number Of Wheels8
Size42.375" x 19.75" x 11.25"
Wheel Dia.10"
Wheel MaterialUrethane Foam
Wheel Size10" x 3.125"
Wheel TypeRigid

Shipping Info:

Ship weight (kg) 58.05
Ship height (cm)33.02
Ship length (cm)107.47
Ship width (cm)50.17
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of WheelsNumber Of TiersMaterialColorBatteries IncludedWheel MaterialWheel Dia.Price
VESTIL ALL-T-D6W-1000 All Terrain Dolly, Six Wheel, 1000 Lbs Capacity | CE3AEA ALL-T-D6W-10001000 lbs.66SteelBlackNoUrethane Foam10"€740.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ALL-T-D8W-1400 All Terrain Dolly, Eight Wheel, 1400 Lb. Capacity
€877.14 /unit