VESTIL ALEXGATE-30 Aluminium Expandable Safety Gate | AG7LRX

VESTIL ALEXGATE-30 Aluminium Expandable Safety Gate

Item: AG7LRX Model: ALEXGATE-30
In Stock

Get it by Friday, Jun 13

€251.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemColla Psible Barricade
Adjustable LengthNo
Adjustable WidthYes
ColorYellow
Depth15"
Expanded Gate Width139"
Height38"
Installation Hardware IncludedNo
InterlockingYes
Length15"
MaterialAluminum
Max. Length15"
Max. Width143.69"
Min. Width139"
ReflectiveNo
Width15 1/2"
X-bar Section, Black Bars Gauge6 ga.
X-bar Section, Yellow Bars Gauge4 ga.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)5.08
Ship length (cm)111.76
Ship width (cm)50.8
HS code7616995090
Country of OriginCN

Product Variants

ProductModelHeightMax. LengthMax. WidthDepthCaster WidthNumber Of CastersCaster TypeMaterialPrice
VESTIL ALEXGATE-30-C Aluminium Expandable Safety Gate with Casters | AG7LRY ALEXGATE-30-C39 1/2"15"143.69"15"3/4"4Swivel With BrakeAluminum€265.16
VESTIL ALEXGATE-30-W Aluminium Expandable Gate Wall/rack Mount | AG7LRZ ALEXGATE-30-W39 1/2"2 3/4"144.19"2 3/4"7/8"1SwivelAluminum€283.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ALEXGATE-30 Aluminium Expandable Safety Gate
€251.34 /unit