VESTIL AHTD-3036 Hand Truck Dockboard, 800 Lb. Capacity, 30 x 36 Inch Size, Silver, Aluminium

Item: CE3ADR Model: AHTD-3036
In Stock

Get it by Tuesday, Jun 10

€396.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Bevel Angle12°
ColorSilver
Distance From Bend To Edge6"
Height7.19"
Height Differential5"
Length35 22/25"
Load Capacity800 lbs.
MaterialAluminum
Plate Thickness0.188"
Usable Length35 7/8"
Usable Width28"
Width31 1/4"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)7.62
Ship length (cm)91.44
Ship width (cm)76.2
HS code7610900080
Country of OriginUS

Product Variants

ProductModelService Height RangeUsable WidthUsable LengthPlate ThicknessHeight DifferentialLoad CapacityMaterialColorPrice
VESTIL AHTD-3660 Hand Truck Dockboard 800 Lb 60 x 36 In | AF2UDH 6XW74 AHTD-366010"34"59 7/8"0.188"10"800 lbs.AluminumSilver€705.24
RFQ
VESTIL AHTD-3648 Aluminium Hand Truck Dockboard, 36" x 48" | AG7LLD AHTD-3648-34"47 7/8"3/16"7"800 lbs.AluminumSilver€582.25
VESTIL AHTD-3672 Aluminium Hand Truck Dockboard, 36" x 72" | AG7LLE AHTD-3672-34"71 7/8"3/16"13"800 lbs.AluminumSilver€829.39
RFQ
VESTIL AHTD-3696 Aluminium Hand Truck Dockboard, 36" x 96" | AG7LLF AHTD-3696-34"95 7/8"3/16"19"800 lbs.AluminumSilver€1,224.98
RFQ
VESTIL AHTD-3048 Aluminium Hand Truck Dockboard, 30" x 48" | AG8CUE 5EPL3 AHTD-30487"28"47 7/8"0.188"7"800 lbs.AluminumSilver€520.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHTD-3036 Hand Truck Dockboard, 800 Lb. Capacity, 30 x 36 Inch Size, Silver, Aluminium
€396.68 /unit