VESTIL AHT-H-2436 Adjustable Steel Stand 10-1/2 to 16-1/2 Height 24 x 36 | AG7LLV

VESTIL AHT-H-2436 Adjustable Steel Stand, 10-1/2 Inch to 16-1/2 Inch Height, 24 Inch x 36 Inch Size

Item: AG7LLV Model: AHT-H-2436
In Stock

Get it by Wednesday, Jun 11

€355.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgo-Matting Work Platform
Batteries IncludedNo
ColorYellow
Deck TypeErgo Mat
MaterialSteel
Max. Height16 1/2"
Min. Height10 1/2"
Number Of Legs4
Platform Capacity500 lbs.
Platform Length36"
Platform StyleAdjustable
Platform Width24"

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)27.94
Ship length (cm)93.98
Ship width (cm)63.5
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialPlatform WidthColorNumber Of LegsPlatform LengthMax. HeightMin. HeightDeck TypePrice
VESTIL AHT-H-1924 Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19" x 24" | AG7LLG AHT-H-1924Steel19"Yellow424"16 1/2"10 1/2"Ergo Mat€246.03
VESTIL AHT-H-1924-A Adjustable Aluminium Stand Ergo-matting 9-1/2" to 15-1/2" Height 19" x 24" | AG7LLH AHT-H-1924-AAluminum19"Silver424"15 1/2"9 1/2"Ergo Mat-
RFQ
VESTIL AHT-H-1924-SS Adjustable SS Stand Ergo-matting 10-1/2" to 16-1/2" H 19" W x 24" L | AG7LLJ AHT-H-1924-SSStainless Steel19"Silver424"16 1/2"10 1/2"Ergo Mat€686.26
VESTIL AHT-H-1936 Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19" x 36" | AG7LLK AHT-H-1936Steel19"Yellow436"16 1/2"10 1/2"Ergo Mat€315.97
VESTIL AHT-H-1936-A Adjustable Aluminium Stand 9-1/2" to 15-1/2 Height 19" x 36" | AG7LLL AHT-H-1936-AAluminum19"Silver436"15 1/2"9 1/2"Ergo Mat-
RFQ
VESTIL AHT-H-1936-SS Adjustable SS Stand Ergo-matting 10-1/2" to 16-1/2" H 19" W x 36" L | AG7LLM AHT-H-1936-SSStainless Steel19"Silver436"16 1/2"10 1/2"Ergo Mat€771.03
VESTIL AHT-H-1948 Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19" x 48" | AG7LLN AHT-H-1948Steel19"Yellow448"16 1/2"10 1/2"Ergo Mat€344.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHT-H-2436 Adjustable Steel Stand, 10-1/2 Inch to 16-1/2 Inch Height, 24 Inch x 36 Inch Size
€355.24 /unit