VESTIL AHS-8-15-16 Adjustable Height Steel Gantry Crane 8000 lb Capacity 15 Ft x 16 Ft | AG7LHT

VESTIL AHS-8-15-16 Adjustable Height Steel Gantry Crane, 8000 Lb. Capacity, 15 Feet x 16 Feet

Item: AG7LHT Model: AHS-8-15-16
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,806.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Adjustable HeightYes
Adjustable Increments6"
Base Width88 1/4"
Beam Height10.13"
Capacity8000 lbs.
Caster Dia.8"
Caster LockYes
Caster MaterialPhenolic
Caster Width3"
ColorBlue
Flange Width4"
Height202.437"
I Beam Height126" to 192"
I Beam Length180"
Length179 3/4"
MaterialSteel
Max. Clearance193"
Min. Clearance127"
Number Of Casters4
Under I Beam Usable Height127" to 193"
Usable Beam Length149 3/4"
Usable Travel Distance149 3/4"
Width88 1/4"

Shipping Info:

Ship weight (kg) 432.45
Ship height (cm)48.26
Ship length (cm)2.54
Ship width (cm)226.06
HS code8426190000
Country of OriginUS

Product Variants

ProductModelHeightBeam HeightCaster MaterialCapacityI Beam LengthCaster WidthFlange WidthMax. ClearancePrice
VESTIL AHS-10-15-10 Adjustable Height Steel Gantry Crane 10000 lb Capacity 15 Ft x 10 Ft | AG7LFR AHS-10-15-10132 1/4"12.13"Ductile Steel10000 lbs.180"3"4"120"€5,774.40
RFQ
VESTIL AHS-2-10-12 Adjustable Height Steel Gantry Crane 2000 lb Capacity 10 Ft x 12 Ft | AG7LFV AHS-2-10-12149.937"6"Glass Filled Nylon2000 lbs.120"2"4"144"€2,662.37
RFQ
VESTIL AHS-2-10-16 Adjustable Height Steel Gantry Crane 2000 lb Capacity 10 Ft x 16 Ft | AG7LFX AHS-2-10-16198.062"6"Glass Filled Nylon2000 lbs.120"2"4"192"€3,544.79
RFQ
VESTIL AHS-2-15-10 Adjustable Height Steel Gantry Crane 2000 lb Capacity 15 Ft x 10 Ft | AG7LFY AHS-2-15-10126"6"Glass Filled Nylon2000 lbs.180"2"4"120"€2,546.68
RFQ
VESTIL AHS-2-15-12 Adjustable Height Steel Gantry Crane 2000 lb Capacity 15 Ft x 12 Ft | AG7LFZ AHS-2-15-12149.937"6"Glass Filled Nylon2000 lbs.180"2"4"144"€2,928.48
RFQ
VESTIL AHS-2-15-14 Adjustable Height Steel Gantry Crane 2000 lb Capacity 15 Ft x 14 Ft | AG7LGA AHS-2-15-14174.062"6"Glass Filled Nylon2000 lbs.180"2"4"168"€3,131.15
RFQ
VESTIL AHS-2-15-16 Adjustable Height Steel Gantry Crane 2000 lb Capacity 15 Ft x 16 Ft | AG7LGB AHS-2-15-16198.062"6"Glass Filled Nylon2000 lbs.180"2"4"192"€3,734.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHS-8-15-16 Adjustable Height Steel Gantry Crane, 8000 Lb. Capacity, 15 Feet x 16 Feet
€4,806.05 /unit