VESTIL AF-3048 A-frame Cart 2000 Lb Capacity 30 x 48 | AG7LCM

VESTIL AF-3048 A-frame Cart, 2000 Lb. Capacity, 30 Inch x 48 Inch Size

Item: AG7LCM Model: AF-3048
In Stock

Get it by Thursday, Jun 12

€672.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemA-Frame Panel Truck
Capacity2000 lbs.
Caster MaterialPoly On Steel
Caster Size5"
Caster Width2"
ColorBlue
Deck Height8"
Deck Length48"
Deck Width30"
Height56"
Length48"
Lip Height1"
Load Capacity2000 lbs.
MaterialSteel
Number Of Casters4
Power SourceManual
Width30"

Shipping Info:

Ship weight (kg) 86.4
Ship height (cm)40.64
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityDeck HeightColorCaster MaterialCaster WidthNumber Of CastersHeightMaterialPrice
VESTIL AF-2436 A-frame Cart 2000 Lb Capacity 24" x 36" | AG7LCK AF-24362000 lbs.8"BluePoly On Steel2"456"Steel€588.55
VESTIL AF-2448 A-frame Cart 2000 Lb Capacity 24" x 48" | AG7LCL AF-24482000 lbs.8"BluePoly On Steel2"456"Steel€620.46
VESTIL AF-3060 A-frame Cart 2000 Lb Capacity 30" x 60" | AG7LCN AF-30602000 lbs.8"BluePoly On Steel2"456"Steel€723.39
RFQ
VESTIL AF-3672 A-frame Cart 2000 Lb Capacity 36" x 72" | AG7LCP AF-36722000 lbs.8"BluePoly On Steel2"456"Steel€826.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AF-3048 A-frame Cart, 2000 Lb. Capacity, 30 Inch x 48 Inch Size
€672.39 /unit