VESTIL ADKR-3-BN Pipe Safety Railing, Aluminum, Brown, 36 Inch Long | CE3ABH

VESTIL ADKR-3-BN Pipe Safety Railing, Aluminium, Brown, 36 Inch Long

Item: CE3ABH Model: ADKR-3-BN
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Railing
ColorBrown
Height42"
Length36"
MaterialAluminum
Midrail Height21"
Pipe O.d.1 5/8"
Width1.62"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)106.68
Ship length (cm)91.44
Ship width (cm)4.14
Country of OriginUS

Product Variants

ProductModelMaterialColorDepthHeightMidrail HeightPipe O.d.Outside Dia.Adjustable LengthPrice
VESTIL ADKR-2 Aluminium Safety Railing 24" Long | AG7LCA ADKR-2AluminumSilver24"42"21"1 5/8"1 5/8"No€163.24
VESTIL ADKR-3 Aluminium Safety Railing 36" Long | AG7LCB ADKR-3AluminumSilver36"42"21"1 5/8"1 5/8"No€191.96
VESTIL ADKR-4 Aluminium Safety Railing 48" Long | AG7LCC ADKR-4AluminumSilver48"42"21"1 5/8"1 5/8"No€225.79
VESTIL ADKR-5 Aluminium Safety Railing 60" Long | AG7LCD ADKR-5AluminumSilver60"42"21"1 5/8"1 5/8"No€258.72
RFQ
VESTIL ADKR-6 Aluminium Safety Railing 72" Long | AG7LCE ADKR-6AluminumSilver72"42"21"1 5/8"1 5/8"No€288.39
RFQ
VESTIL ADKR-7 Aluminium Safety Railing 84" Long | AG7LCF ADKR-7AluminumSilver84"42"21"1 5/8"1 5/8"No€320.20
RFQ
VESTIL ADKR-8 Aluminium Safety Railing 96" Long | AG7LCG ADKR-8AluminumSilver96"42"21"1 5/8"1 5/8"No€328.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ADKR-3-BN Pipe Safety Railing, Aluminium, Brown, 36 Inch Long